Shop All Furnace and Heater Parts
Us Stove Co
Double Barrel Camp Stove Adaptor Kit
Mfr # BKAD500
Zoro # G201238704
product price: $54.49
/ea
$54.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Cast Iron
- Height 16.5
- Width 5
- Length 8.5
- Application Outdoor
Product Information
- Brand Us Stove Co
- MFR # BKAD500
- Zoro # G201238704
- UPC # 12685005003
- Country of Origin China
- Category Furnace and Heater Parts
Dimensions
Height | 16.5 |
Width | 5 |
Length | 8.5 |
Overall Height | 16.5 |
Overall Length | 8.5 |
Overall Width | 5 |
Details
Material | Cast Iron |
Application | Outdoor |
Color | Black |
For Use With | Wood |
Weight | 17 |
Finish | Black |
Description
Allow more heat out of your barrel camp stove with the addition of the double barrel adapter kit. The BKAD500 kit contains a set of legs and collars to add a stacked barrel to your existing barrel camp stove. By doing this, you create a larger space for heat transfer from the exhaust so you can heat a larger area with your barrel camp stove. The barrel is not included, but can be ordered separately. Barrel camp stove kits are perfect for camping, hunting and other outbuildings. They are not designed for use in a residence.
• Not for sale or usage in the state of Washington
• Get more heat from your barrel camp stove
• For use with the BSK1000 barrel camp stove kit
• Made of premium cast iron
• Easy installation
• Not for sale or usage in the state of Washington
• Get more heat from your barrel camp stove
• For use with the BSK1000 barrel camp stove kit
• Made of premium cast iron
• Easy installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K VALVE BALL GAS LEVR 1/2"" (110-523)
- SIEMENS Sweat Zone Valve, 1/2", 2-Way, 1.0 CV (599-00510)
- ETERNABOND Roof Repair Tape, 4 Inx 50 Ft, 20 mil (AS-4-50R)
- VULCAN Bottom Outlet Immersion Heater, 120V (ANW115)
- US STOVE CO Large Grate for Logwood Stoves (G42)
- US STOVE CO Adjustable Log Rack with Steel Uprights (HCLRA)
- US STOVE CO Black Metal Ash Vacuum for Stoves (AV15E)
- HONEYWELL THERMAL SOLUTIONS 105061 Heat Block For C7015A (105061)
- AAON BEARING CARTRIDGE (P53240)
- BELL & GOSSETT 186543Lf Seal Kit #8 (186543LF)
- SUNTEC A2Vd7119 Single Stage Oil Pump (A2VD7119)
- Us Stove Co Furnace and Heater Parts