Shop All Furnace and Heater Parts
Us Stove Co
Black Metal Ash Vacuum for Stoves
Mfr # AV15E
Zoro # G801238722
original price:
$107.99
4% off
new price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Metal
- Height 18
- Width 12
- Length 12
- Application Accessory
Product Information
- Brand Us Stove Co
- MFR # AV15E
- Zoro # G801238722
- UPC # 12685015156
- Country of Origin China
- Category Furnace and Heater Parts
Dimensions
Height | 18 |
Width | 12 |
Length | 12 |
Overall Height | 18 |
Overall Width | 12 |
Overall Length | 12 |
Details
Material | Metal |
Application | Accessory |
Color | Black/Red |
Weight | 14 |
For Use With | Wood, Pellet or Coal |
Finish | Black/Red |
Description
Cleanup the ashes from your stove is a breeze with the new AV15E ash vacuum from US Stove Company. With a 2.5 peak horse power motor and a 6.5 Gallon capacity, you can easily shorten the maintenance and cleanup time of your stove.
• Dacron pre-filter bag
• Crevice tool
• 4-ft suction hose with metal wand attachment
• Safe for warm or cold ashes
• Integrated cord and hose storage
• 3 layer fine dust filter with mesh cage
• Dacron pre-filter bag
• Crevice tool
• 4-ft suction hose with metal wand attachment
• Safe for warm or cold ashes
• Integrated cord and hose storage
• 3 layer fine dust filter with mesh cage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME Wire Adapter, Mount At Equipment, White (THP9045A1098/U)
- BRISKHEAT IBC Heater, 120VAC, 1440W, 42" Height, 160"-192" Tank Perimeter, 40lbs (TOTE421-ADJ)
- KLAUER 50' Galvanized Roll Valley (30000-GV10)
- PURISYSTEMS AIR FILTER SYSTEM AIR SCRUBBER WITH 5-STAGE FILTRATION SYSTEM (HEPA 600 UVIG-Orange)
- US STOVE CO Double Barrel Camp Stove Adaptor Kit (BKAD500)
- US STOVE CO Large Grate for Logwood Stoves (G42)
- US STOVE CO Adjustable Log Rack with Steel Uprights (HCLRA)
- DAYTON Power Ventor Wheel (11J35R01126-011)
- ENVIROTEC Transformer, 277/24V (PE-10-5105)
- YORK Twist Latch Key (029-23454-000)
- VORTEX 767A-361 Hot Surface Ignitor Fits Detroit Radiant Standard & Heil Furnaces (VO715242)
- Us Stove Co Furnace and Heater Parts