Shop All Wood Burning Stoves
Us Stove Co
Barrel Camp Stove Kit
Mfr # BSK1000
Zoro # G301238727
Free Shipping & Returns
$90.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 27
- Overall Length 16
- Width 14.5
- Overall Height 5
- Length 16
Product Information
- Brand Us Stove Co
- MFR # BSK1000
- Zoro # G301238727
- UPC # 12685010007
- Country of Origin China
- Category Wood Burning Stoves
Dimensions
Overall Length | 16 |
Width | 14.5 |
Overall Height | 5 |
Length | 16 |
Height | 5 |
Overall Width | 14.5 |
Details
Weight | 27 |
For Use With | Wood |
Finish | Black |
Color | Black |
Material | Cast Iron |
Application | Outdoor |
Description
The BSK1000 from US Stove Company is an all-inclusive kit containing everything needed to convert a 36 or 55 Gallon steel drum into a primitive camp stove. Kit contains legs, door, flue collar with damper and all mounting hardware. The barrel is not included. The BSK1000 is perfect for camp sites along with hunting and fishing situations. Simply put, this is the most basic camp stove you can buy. This kit is not EPA certified and is not designed for residential use.
• Not for sale or usage in the state of Washington
• Can be used with BKAD500 double barrel adapter kit to double the size of your camp stove
• Made of heavy duty cast iron
• Easy assembly, light weight and portable
• 6 In. flue
• Not for sale or usage in the state of Washington
• Can be used with BKAD500 double barrel adapter kit to double the size of your camp stove
• Made of heavy duty cast iron
• Easy assembly, light weight and portable
• 6 In. flue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE VENTILATION Ventilator, Turbine, 8in (TV08G)
- DEWALT Model DXH12B, 12,000 BTU Radiant Indoor Safe Heater WITH FAN (Standard) (F332000)
- JOHNSON CONTROLS Test Mod 2Mhlp App (DTK-2MHLPTM)
- LASKO Bladeless Heatr W Remote Ctrl (LA87540)
- US STOVE CO 1869 Railroad Potbelly Coal Stove (1869)
- US STOVE CO 900 Sq Ft Logwood Cast Iron Wood Stove (US1269E)
- US STOVE CO The Rancher Cast Iron Coal Stove (SR57E)
- US STOVE CO 2,000 Sqft WiseWay EPA Certified Gravity Fed NonElectric Pellet Stove (GW1949)
- PLEASANT HEARTH Tools and Log Bin (FA011TL)
- ASHLEY HEARTH PRODUCTS 2,000 Sq Ft EPA Certified Pedestal Wood Stove (AW2020E-P)
- ASHLEY HEARTH PRODUCTS 2,000 Sq Ft EPA Certified Wood Burning Circulator (AW40)
- Us Stove Co Fireplaces & Stove Heaters