Shop All Furnace and Heater Parts
Us Stove Co
Adjustable Log Rack with Steel Uprights
Mfr # HCLRA
Zoro # G401238719
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Height 41
- Width 7
- Length 14
- Color Black/White
Product Information
- Brand Us Stove Co
- MFR # HCLRA
- Zoro # G401238719
- UPC # 12685381459
- Country of Origin China
- Category Furnace and Heater Parts
Dimensions
Height | 41 |
Width | 7 |
Length | 14 |
Overall Length | 14 |
Overall Height | 41 |
Overall Width | 7 |
Details
Material | Steel |
Color | Black/White |
Application | Accessory |
Finish | Black/White |
For Use With | Log Rack |
Weight | 15 |
Description
Proper firewood storage is essential to keep your wood dry and pest free. Not only does it help keep your wood at the proper moisture levels but it prevents rot and makes the wood better to heat your home with. This firewood rack from HomComfort does just that. The easy to assemble design, heavy duty steel construction and powder coat finish this firewood rack is built to last. Best of all, this rack is completely adjustable to fit your needs. Simply add a pair of pressure treated 2 x 4s of your choice to make up the length and install the uprights.
• Easily portable when empty
• Assembles in minutes
• Durable black powder coat finish provides lasting protection
• Heavy duty tubular construction
• Perfect for small amounts of wood
• Easily portable when empty
• Assembles in minutes
• Durable black powder coat finish provides lasting protection
• Heavy duty tubular construction
• Perfect for small amounts of wood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRI-EAZ Air Cleaner Filter, MERV 5, PK3 (F581)
- AIR KING Air King AS50 Exhaust Fan, 50 cfm, White, 0.9 A (AS50)
- DAYTON Standard-Duty Quiet-Design Industrial Fan 30" Non-Oscillating, 115VAC, 4463/6259/8402 CFM (20954)
- BROAN Cap, 6-1/2"x6-1/2", Aluminum (885AL)
- US STOVE CO Double Barrel Camp Stove Adaptor Kit (BKAD500)
- US STOVE CO Large Grate for Logwood Stoves (G42)
- US STOVE CO Black Metal Ash Vacuum for Stoves (AV15E)
- TELEDYNE LAARS Pilot Assembly, Natural Gas (R0061600)
- HONEYWELL At87A1155 48Va Trans 480V-24V (AT87A1155)
- DAYTON Element, 2000W, 240V (HV18022110003G)
- BELIMO Positioner 2 - 10Vdc (SGF24)
- Us Stove Co Furnace and Heater Parts