Shop All Camping Gear
Us Stove Co
18 In. Caribou Outfitter Camp Stove
Mfr # CCS18
Zoro # G301238734
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Wood
- Application Outdoor
- Weight 23
- Height 16.5
- Overall Height 16.5
Product Information
- Brand Us Stove Co
- MFR # CCS18
- Zoro # G301238734
- UPC # 12685005034
- Country of Origin China
- Category Camping Gear
Dimensions
Height | 16.5 |
Overall Height | 16.5 |
Length | 18 |
Width | 19.38 |
Overall Width | 19.38 |
Overall Length | 18 |
Details
For Use With | Wood |
Application | Outdoor |
Weight | 23 |
Finish | Black |
Material | Stainless Steel |
Color | Black |
Description
US Stove Company’s Caribou Camp Stoves were developed to bring our home heating knowledge to the outdoors. Designed with the necessary features to be the addition to any expedition gear. The Caribou Outfitter is lightweight and easy to pack allowing it to go anywhere you need to keep you warm. In areas where open fires are not permitted this portable stove could be a handy item to have. Each stove comes packed neatly in a non-rattle carry case with all 6 feet of the chimney pipe, legs and racks making them extremely portable. The ample 137.6 sq. in. cooking surface allows for plenty of room to cook a meal for your group and the included 2 racks are great for drying gloves, socks, and other small items after a soggy hike. The racks also allow for indirect heat cooking of baked potatoes, foil wrapped meats, and also fold up to be used as an easy to carry handle. The included legs have extendable feet to allow for use on uneven surfaces. The Caribou Outfitter model is perfect for small to medium sized tent installations yet weighs only 20.7 pounds making it a welcome addition to any gear set. The Caribou Outfitter stove also makes a great gift idea for your favorite camper, fisherman (great for ice-fishing), hunter, or lover of wood-burning stoves.
• Dimensions: 17-1/4 inches long, 9-4/5 inches wide (19-1/3 inches with grates) and 16-1/2 inches tall (23 inches with legs extended)
• Can use wood up to 16-1/2 inches long and 4 inches in diameter
• Door opening is 5-3/4 inches x 4-1/2 inches
• Easy setup and only takes a few minutes
• Firebox measures 16-3/4 inches long, 9 inches wide and 7-1/2 inches tall
• 10 Inch legs extend up to 17-1/2 inches to help for use on uneven surfaces
• Heavy duty steel construction for reliability
• Easy-adjust door damper allows for heat output adjustment
• Included 6 foot chimney consists of 7 interlocking, 2 inch diameter, stainless steel sections that store easily in the carry case
• Includes carry bag, flue brush and damper tool
• Dimensions: 17-1/4 inches long, 9-4/5 inches wide (19-1/3 inches with grates) and 16-1/2 inches tall (23 inches with legs extended)
• Can use wood up to 16-1/2 inches long and 4 inches in diameter
• Door opening is 5-3/4 inches x 4-1/2 inches
• Easy setup and only takes a few minutes
• Firebox measures 16-3/4 inches long, 9 inches wide and 7-1/2 inches tall
• 10 Inch legs extend up to 17-1/2 inches to help for use on uneven surfaces
• Heavy duty steel construction for reliability
• Easy-adjust door damper allows for heat output adjustment
• Included 6 foot chimney consists of 7 interlocking, 2 inch diameter, stainless steel sections that store easily in the carry case
• Includes carry bag, flue brush and damper tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAZOR-BACK Trenching Shovel, 4-1/4 in W Steel Blade, 48 in L Straight Hardwood Handle (47171)
- LITTLE GIANT Poultry Fount 2G Dw (9832)
- LOGO BRANDS Kansas City Chiefs Pinwheel Logo Junior-Size Rubber Football (616-93JR-2)
- ORTHO Ortho 7006045 2 gal GroundClear Vegetation Killer Concentrate (7006045)
- US STOVE CO 14 In. Caribou Backpacker Camp Stove (CCS14)
- POINT 65 SWEDEN Point 65 Sweden 317917 Impulse Drive Pedal Motor (317917)
- TRANGIA Trangia 327512 Trangia Fuel Bottle 0.3 L (327512)
- EQUINOX Equinox 145715 36in. Lash Straps 2 Pack (145715)
- COLEMAN Camp Stove Peak1 Butane (2000020924)
- POINT 65 SWEDEN Bungy Mid Storage Tequila - Medium (317976)
- CCI CCI 100 State Stickers - Permanent (100)
- Us Stove Co Camping Equipment