Us Stamp & Sign

US Stamp 4758 Century Series No Soliciting Sign 8w x 1/2d x 2h Black/Silver, 4758


product price: $32.39
/ea

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

The perfect solution to upgrade or coordinate the office décor. Stand alone for countertop display or mountable for door or wall display.
  • Sign Type: Store/Business.
  • Width: 9 in.
  • Depth: 1/2 in.
  • Height: 3 in.
  • Name Plate Color: Black.
  • Border Color(s): Silver.
  • Lettering: Block.
  • Message(s): No Soliciting.
  • Display: Easel.
  • Mounting: Double-Sided Adhesive Tape.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.