Shop All Industrial Netting Systems
Us Netting
Safety Netting Systems
Mfr # HNCSSN-B-24
Zoro # G910436903
product price: $587.99
/ea
Free Shipping & Returns
$587.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 ft
- Material Aluminum, Polyester
- Length 4 ft
- Includes Mounting Hardware
- Standards ANSI, OSHA 1910.144, OSHA 1910.145, OSHA 1910.23, OSHA 1926.105
Product Information
- Brand Us Netting
- MFR # HNCSSN-B-24
- Zoro # G910436903
- UPC # 811931032127
- Country of Origin United States
- Category Industrial Netting Systems
Dimensions
Width | 2 ft |
Length | 4 ft |
Details
Item | Safety Netting Systems |
Material | Aluminum, Polyester |
Includes | Mounting Hardware |
Standards | ANSI, OSHA 1910.144, OSHA 1910.145, OSHA 1910.23, OSHA 1926.105 |
Net System Component | Net |
Includes Mounting Hardware | Yes |
Netting Type | Perimeter Netting |
Description
Safety Netting Systems, Netting Type Perimeter Netting, Length 4 ft, Net System Component Net, Protection Type Worker, Standards ANSI, OSHA 1910.144, OSHA 1910.145, OSHA 1910.23, OSHA 1926.105, Includes Mounting Hardware, Includes Mounting Hardware Yes, Material Aluminum, Polyester, Width 2 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double-Ring Tool Holder, 9-1/4", PK3 (787CY8)
- FATH Cube Connector, 40 Series (093WW406N08)
- EGA Solid Sheet Steel Pallet Rack Decking Die Shelf, 30"D x 46"W (M25DS-3046-LD)
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 52 in W, 42 in D, Gray, Powder Coated Finish, Gauge: 6 (D4252AA3A1)
- US NETTING Hatch/Confined Space Safety Net 3'X3' (HNCSSN33-B)
- US NETTING Knotted Nylon Rack, 20 ft H, 20 ft W (RACKIT-MD-2020)
- US NETTING Cargo Lifting Net, 12' L x 1' W, 7,000 lb (CGLN-10-12-2W)
- US NETTING Pallet Rack Netting Bulk Roll, 4 ft H (PRN-11-425)
- US NETTING Cargo Lifting Net, 10' L x 10" W, 7,000 lb (CGLN-10-10-2W)
- US NETTING Military Grade Cargo Lifting Net 20x20 (MGCLN-625-20-2W)
- NATIONAL TOOL GRINDING US Netting 10'x15' Fall Safety Net with Debris Liner, Black (PS1015L)
- Us Netting Industrial Netting Systems