Shop All Industrial Netting Systems
Us Netting
Pallet Rack Netting Bulk Roll, 4 ft H
Mfr # PRN-11-425
Zoro # G310901766
product price: $333.99
/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Size 11 in
- Material Polypropylene
- Color Black
- Includes Hardware Hardware not Included
- Number of Panels 1
Product Information
- Brand Us Netting
- MFR # PRN-11-425
- Zoro # G310901766
- Country of Origin United States
- Category Industrial Netting Systems
Dimensions
Mesh Size | 11 in |
Overall Width | 300 in |
Overall Height | 48 in |
Overall Depth | 1/8 in |
Details
Item | Pallet Rack Netting Bulk Roll |
Material | Polypropylene |
Color | Black |
Includes Hardware | Hardware not Included |
Number of Panels | 1 |
Duty Rating | Heavy Duty |
Tensile Strength | 700 lb |
Description
Pallet Rack Netting Bulk Roll, Number of Bays Not Applicable, Number of Panels 1, Not Applicable, Includes Hardware Hardware not Included, Overall Depth 1/8 in, Overall Height 48 in, Overall Width 300 in, Not Applicable, Heavy Duty Duty Rating, Black, Not Applicable, Not Applicable Door Type, Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Hang & Stack Storage Bin, Polypropylene, 6 in W, 5 in H, Green, 9 1/4 in L (QUS221GN)
- TENNSCO Soft Top Edge Caps for ZTP Post, 2"D x 3-7/16"W x 7/16"H, Nylon (ZTPPC)
- FAZTEK Framing Extrusion, Single Channel, L 96 In (13FT9025-96)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 6 PK (DUS953)
- US NETTING Military Grade Cargo Lifting Net 10x10 (MGCLN-10-10-2W)
- US NETTING Military Grade Cargo Lifting Net 12x12 (MGCLN-625-12-2W)
- US NETTING Military Grade Cargo Lifting Net 6x6 (MGCLN-625-6-2W)
- US NETTING Hatch/Confined Space Safety Net 4'X4' (HNCSSN44-B)
- US NETTING Round Hatch/Confined Space Safety Net 2' (RHNCSSN2-B)
- US NETTING Knotted Nylon Rack, 20 ft H, 20 ft W (RACKIT-MD-2020)
- XPOSE SAFETY Heavy Duty Orange Fire Retardant Debris Netting - 5'6 in x 150' (NFR-56150-X)
- Us Netting Industrial Netting Systems