Shop All Industrial Netting Systems
Us Netting
Military Grade Cargo Lifting Net 20x20
Mfr # MGCLN-625-20-2W
Zoro # G6518543
Free Shipping & Returns
$5,849.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Color Black/Safety Orange
- Standards U.S. Military Specifications
- Overall Length 20 ft
- Lifting Capacity 4,500 lb
Product Information
- Brand Us Netting
- MFR # MGCLN-625-20-2W
- Zoro # G6518543
- UPC # 811931032448
- Country of Origin United States
- Category Industrial Netting Systems
Dimensions
Overall Length | 20 ft |
Webbing Opening Size | 6 1/4 in |
Net Width | 20 ft |
Net Length | 20 ft |
Webbing Width | 2 in |
Overall Width | 20 ft |
Opening Size | 6 1/4 in |
Details
Item | Cargo Lifting Net |
Material | Polyester |
Color | Black/Safety Orange |
Standards | U.S. Military Specifications |
Lifting Capacity | 4,500 lb |
Number of Sling Loops | 4 |
Working Load Limit | 4,500 lb |
Attachment Type | Loop |
Number of Attachment Points | 4 |
Description
Cargo Lifting Net, Attachment Type Loop, Working Load Limit 4,500 lb, Number of Attachment Points 4, Opening Size 6 1/4 in, Material Polyester, Webbing Width 2 in, Overall Length 20 ft, Overall Width 20 ft, Color Black/Safety Orange, Standards U.S. Military Specifications
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENTRY SAFE Electronic Safe w/Lock/Key, 17"x14-3/4"x10-3/5", Black (SENX125)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Red, Polyethylene, 18 in L, 11 in W, 6 in H, 0.5 cu ft Volume Capacity (SNT180RD)
- ECONOCO Mondo Mannequins Matte Black 72" Floor Standing Costumer, 19" Hanger (TRP72)
- WESCO Corrosive Liquids Pop-Up Drum Gauge (DRM317)
- US NETTING Cargo Lifting Net, 12' L x 1' W, 7,000 lb (CGLN-10-12-2W)
- US NETTING Military Grade Cargo Lifting Net 10x10 (MGCLN-10-10-2W)
- US NETTING Military Grade Cargo Lifting Net 6x6 (MGCLN-625-6-2W)
- US NETTING Military Grade Cargo Lifting Net 10x10 (MGCLN-625-10-2W)
- US NETTING Loading Dock Barrier- Net Only 4'x24' (OHPNO424-B)
- US NETTING Loading Dock Barrier- Net Only 4'x6' (OHPNO46-B)
- JAYDEE BOEN Safety Netting, Orang, FR, 8.6ftX150ft (SN-20015)
- Us Netting Industrial Netting Systems