Shop All Industrial Netting Systems
Us Netting
Military Grade Cargo Lifting Net 12x12
Mfr # MGCLN-10-12-2W
Zoro # G6518701
product price: $2,313.99
/ea
Free Shipping & Returns
$2,313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Color Black/Safety Orange
- Standards U.S. Military Specifications
- Webbing Opening Size 10 in
- Lifting Capacity 4,500 lb
Product Information
- Brand Us Netting
- MFR # MGCLN-10-12-2W
- Zoro # G6518701
- UPC # 811931032394
- Country of Origin United States
- Category Industrial Netting Systems
Dimensions
Webbing Opening Size | 10 in |
Overall Length | 12 ft |
Net Length | 12 ft |
Overall Width | 12 ft |
Net Width | 12 ft |
Webbing Width | 2 in |
Opening Size | 10 in |
Details
Item | Cargo Lifting Net |
Material | Polyester |
Color | Black/Safety Orange |
Standards | U.S. Military Specifications |
Lifting Capacity | 4,500 lb |
Number of Sling Loops | 4 |
Attachment Type | Loop |
Number of Attachment Points | 4 |
Working Load Limit | 4,500 lb |
Description
Cargo Lifting Net, Attachment Type Loop, Working Load Limit 4,500 lb, Number of Attachment Points 4, Opening Size 10 in, Material Polyester, Webbing Width 2 in, Overall Length 12 ft, Overall Width 12 ft, Color Black/Safety Orange, Standards U.S. Military Specifications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double Closed Hook, Pk5, Color: Silver (6YE24)
- GLOBAL EQUIPMENT Polypropylene S60x6 Female Buttress C/W x 1" Part A Camlock Adapter (B700429)
- QEP Drum Mixer, 120V, 2 Speed (21700)
- LIBERTY SAFE Panel Organizer, 30in. to 40in.W Gun Safe (10586)
- US NETTING Hatch/Confined Space Safety Net 3'X3' (HNCSSN33-B)
- US NETTING Hatch/Confined Space Safety Net 4'X4' (HNCSSN44-B)
- US NETTING Cargo Lifting Net, 10' L x 10" W, 7,000 lb (CGLN-10-10-2W)
- US NETTING Loading Dock Barrier- Net Only 4'x24' (OHPNO424-B)
- US NETTING Military Grade Cargo Lifting Net 10x10 (MGCLN-10-10-2W)
- US NETTING Military Grade Cargo Lifting Net 10x10 (MGCLN-625-10-2W)
- VESTIL Nylon Pallet Rack Netting (PRN-99-8)
- Us Netting Industrial Netting Systems