Shop All Industrial Netting Systems
Us Netting
Military Grade Cargo Lifting Net 10x10
Mfr # MGCLN-625-10-2W
Zoro # G6518622
Free Shipping & Returns
$1,545.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Color Black/Safety Orange
- Standards U.S. Military Specifications
- Overall Length 10 ft
- Webbing Width 2 in
Product Information
- Brand Us Netting
- MFR # MGCLN-625-10-2W
- Zoro # G6518622
- UPC # 811931032363
- Country of Origin United States
- Category Industrial Netting Systems
Dimensions
Overall Length | 10 ft |
Webbing Width | 2 in |
Net Width | 10 ft |
Overall Width | 10 ft |
Net Length | 10 ft |
Webbing Opening Size | 6 1/4 in |
Opening Size | 6 1/4 in |
Details
Item | Cargo Lifting Net |
Material | Polyester |
Color | Black/Safety Orange |
Standards | U.S. Military Specifications |
Lifting Capacity | 4,500 lb |
Number of Sling Loops | 4 |
Number of Attachment Points | 4 |
Attachment Type | Loop |
Working Load Limit | 4,500 lb |
Description
Cargo Lifting Net, Attachment Type Loop, Working Load Limit 4,500 lb, Number of Attachment Points 4, Opening Size 6 1/4 in, Material Polyester, Webbing Width 2 in, Overall Length 10 ft, Overall Width 10 ft, Color Black/Safety Orange, Standards U.S. Military Specifications
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Linea Collection Fixed Height Swivel Han (LNWUFTSWV)
- HALLOWELL Bulk Storage Locker Starter, 36 in W, 48 in D, 90 in H, 0 Shelves, 1 Doors, Steel, Unassembled (BSL364890-R-1S-HG)
- BENCHPRO Upright (UP48GRAY)
- SIMPSON STRONG-TIE Hurricane Tie H3 (H3)
- US NETTING Hatch/Confined Space Safety Net 3'X3' (HNCSSN33-B)
- US NETTING Loading Dock Barrier- Net Only 4'x24' (OHPNO424-B)
- US NETTING Light Duty Converyor Netting 9'x25' (CVNLD-925)
- US NETTING Round Hatch/Confined Space Safety Net 2' (RHNCSSN2-B)
- US NETTING Knotted Nylon Rack, 20 ft H, 20 ft W (RACKIT-MD-2020)
- US NETTING Hatch/Confined Space Safety Net 4'X4' (HNCSSN44-B)
- GLOBAL INDUSTRIAL Pallet Rack Netting, One Bay, 123inW x 144inH, 1-3/4in Sq. Mesh, 1250 lb Rating (248430B)
- Us Netting Industrial Netting Systems