Shop All Industrial Netting Systems
Us Netting
Military Grade Cargo Lifting Net 10x10
Mfr # MGCLN-10-10-2W
Zoro # G6518683
Free Shipping & Returns
$1,284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Color Black/Safety Orange
- Standards U.S. Military Specifications
- Webbing Opening Size 10 in
- Net Width 10 ft
Product Information
- Brand Us Netting
- MFR # MGCLN-10-10-2W
- Zoro # G6518683
- UPC # 811931032370
- Country of Origin United States
- Category Industrial Netting Systems
Dimensions
Webbing Opening Size | 10 in |
Net Width | 10 ft |
Overall Length | 10 ft |
Overall Width | 10 ft |
Net Length | 10 ft |
Webbing Width | 2 in |
Opening Size | 10 in |
Details
Item | Cargo Lifting Net |
Material | Polyester |
Color | Black/Safety Orange |
Standards | U.S. Military Specifications |
Number of Sling Loops | 4 |
Lifting Capacity | 4,500 lb |
Working Load Limit | 4,500 lb |
Attachment Type | Loop |
Number of Attachment Points | 4 |
Description
Cargo Lifting Net, Attachment Type Loop, Working Load Limit 4,500 lb, Number of Attachment Points 4, Opening Size 10 in, Material Polyester, Webbing Width 2 in, Overall Length 10 ft, Overall Width 10 ft, Color Black/Safety Orange, Standards U.S. Military Specifications
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAMBEAU Adjustable Compartment Box with 3 to 9 compartments, Plastic, 1 1/2 in H x 3-3/8 in W (T300)
- QUANTUM STORAGE SYSTEMS 300 lb Mobile Storage Bin, Polypropylene, 16 1/2 in W, 11 in H, Black, 18 in L (QUS275MOBBK)
- GLOBAL INDUSTRIAL 1-1/4 Size Rail Flange Pipe Fitting 1.72 Fitting I.D. (798739)
- KRUEGER Therma Level Gauge, Tank 58" D, 1.5" NPT (H-1.5-58)
- US NETTING Military Grade Cargo Lifting Net 20x20 (MGCLN-625-20-2W)
- US NETTING Loading Dock Barrier- Net Only 4'x24' (OHPNO424-B)
- US NETTING Hatch/Confined Space Safety Net 4'X4' (HNCSSN44-B)
- US NETTING Cargo Lifting Net, 10' L x 10" W, 7,000 lb (CGLN-10-10-2W)
- US NETTING Military Grade Cargo Lifting Net 6x6 (MGCLN-625-6-2W)
- US NETTING Cargo Lifting Net, 12' L x 1' W, 7,000 lb (CGLN-10-12-2W)
- JAYDEE GROUP USA. BOEN Privacy Netting W/Reinforced Grommets, 5' x 50', Beige - (PN-30066)
- Us Netting Industrial Netting Systems