Shop All Industrial Netting Systems
Us Netting
Loading Dock Safety Barrier Net 4x16
Mfr # OHPW416-P
Zoro # G6520871
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,144.99
Free 30-Day Returns
Key Features
- Net Width 16 ft
- Adjustment Strap Length 18 in
- Net Height 4 ft
- Debris Liner No
- Webbing Material Polyester
Product Information
- Brand Us Netting
- MFR # OHPW416-P
- Zoro # G6520871
- UPC # 811931030215
- Country of Origin United States
- Category Industrial Netting Systems
Dimensions
Net Width | 16 ft |
Adjustment Strap Length | 18 in |
Net Height | 4 ft |
Webbing Width | 1 in |
Details
Item | Post Mounted Loading Dock Safety Barrier Net,4Ftx16Ft |
Debris Liner | No |
Webbing Material | Polyester |
Impact Rating | 13,500 lb @ 5 mph |
Adjustment Type | Cam Buckle |
Adjustable | Yes |
Net Color | Orange |
Description
Post Mounted Defender Net, Adjustable Yes, Adjustment Strap Length 18 in, Adjustment Type Cam Buckle, Debris Liner No, Impact Rating 13,500 lb @ 5 mph, Mesh Size 5 in, Net Color Orange, Net Height 4 ft, Webbing Material Polyester, Net Width 16 ft, Webbing Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Stack & Nest Container, Gray, Industrial Grade Polymer, 19 1/2 in L, 15 1/2 in W, 10 in H (35190GREY)
- HALLOWELL Vertical Shelf Divider, 20 ga., Gray, PK12 (5240-2406-12HG)
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 19 in W, 30 in H, Stationary (1824BK)
- HALLOWELL Bulk Storage Locker Starter, 36 in W, 48 in D, 90 in H, 0 Shelves, 2 Doors, Steel, Unassembled (BSL364890-R-2S-HG)
- US NETTING Hatch/Confined Space Safety Net 3'X3' (HNCSSN33-B)
- US NETTING Military Grade Cargo Lifting Net 12x12 (MGCLN-625-12-2W)
- US NETTING Cargo Lifting Net, 10' L x 10" W, 7,000 lb (CGLN-10-10-2W)
- US NETTING Light Duty Converyor Netting 9'x25' (CVNLD-925)
- US NETTING Military Grade Cargo Lifting Net 6x6 (MGCLN-625-6-2W)
- US NETTING Military Grade Cargo Lifting Net 10x10 (MGCLN-625-10-2W)
- GLOBAL INDUSTRIAL Pallet Rack Netting, One Bay, 123inW x 144inH, 1-3/4in Sq. Mesh, 1250 lb Rating (248430B)
- Us Netting Industrial Netting Systems