Shop All Industrial Netting Systems
Us Netting
Knotted Nylon Rack Net Panel, 20 ft H
Mfr # RACKIT-MD-2040
Zoro # G510901672
product price: $1,288.99
/ea
Free Shipping & Returns
$1,288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Size 4 in
- Material Nylon
- Color Black
- Duty Rating Medium Duty
- Overall Depth 1/8 in
Product Information
- Brand Us Netting
- MFR # RACKIT-MD-2040
- Zoro # G510901672
- Country of Origin United States
- Category Industrial Netting Systems
Dimensions
Mesh Size | 4 in |
Overall Width | 480 in |
Overall Height | 240 in |
Overall Depth | 1/8 in |
Details
Item | Knotted Nylon Rack Net Panel |
Material | Nylon |
Color | Black |
Duty Rating | Medium Duty |
Number of Panels | 1 |
Includes Hardware | Hardware not Included |
Tensile Strength | 350 lb |
Description
Knotted Nylon Rack Net Panel, Number of Bays Not Applicable, Number of Panels 1, Not Applicable, Includes Hardware Hardware not Included, Overall Depth 1/8 in, Overall Height 240 in, Overall Width 480 in, Not Applicable, Medium Duty Duty Rating, Black, Not Applicable, Not Applicable Door Type, Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL 6" Rack Guard with 36" C Channel Bump (G6-36-B)
- VIDMAR Pegboard Wall Cabinet, 30"x60"x14", Gray (Grainger48883)
- SPC INDUSTRIAL Dunnage Rack, 66" x 16" x 12" H (D6616)
- ZORO SELECT Side/Back Rail Kit, 96W x 36D x 3H, Gray (4TW67)
- US NETTING Loading Dock Barrier- Net Only 4'x24' (OHPNO424-B)
- US NETTING Hatch/Confined Space Safety Net 4'X4' (HNCSSN44-B)
- US NETTING Cargo Lifting Net, 12' L x 1' W, 7,000 lb (CGLN-10-12-2W)
- US NETTING Knotted Nylon Rack, 20 ft H, 20 ft W (RACKIT-MD-2020)
- US NETTING Military Grade Cargo Lifting Net 12x12 (MGCLN-625-12-2W)
- US NETTING Military Grade Cargo Lifting Net 6x6 (MGCLN-625-6-2W)
- TARPS NOW Orange Safety Debris Netting 4' x 150' FR (SDNFROR-04150)
- Us Netting Industrial Netting Systems