Shop All Industrial Netting Systems
Us Netting
Knotted Nylon Rack, 20 ft H, 20 ft W
Mfr # RACKIT-MD-2020
Zoro # G810901679
Free Shipping & Returns
$725.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Size 4 in
- Material Nylon
- Color Black
- Overall Height 240 in
- Duty Rating Medium Duty
Product Information
- Brand Us Netting
- MFR # RACKIT-MD-2020
- Zoro # G810901679
- Country of Origin United States
- Category Industrial Netting Systems
Dimensions
Mesh Size | 4 in |
Overall Height | 240 in |
Overall Width | 240 in |
Overall Depth | 1/8 in |
Details
Item | Knotted Nylon Rack |
Material | Nylon |
Color | Black |
Duty Rating | Medium Duty |
Number of Panels | 1 |
Includes Hardware | Hardware not Included |
Tensile Strength | 350 lb |
Description
Knotted Nylon Rack, Number of Bays Not Applicable, Number of Panels 1, Not Applicable, Includes Hardware Hardware not Included, Overall Depth 1/8 in, Overall Height 240 in, Overall Width 240 in, Not Applicable, Medium Duty Duty Rating, Black, Not Applicable, Not Applicable Door Type, Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Roll In T-Nut W/ Ball Spring 5/16-18 ss (13021)
- AT-A-GLANCE Leak Gauge, Tank, 72 In, 2 In NPT (K-2-72)
- NEXEL Ledge for Wire Shelves, Black Epoxy, 24L x 4H (AL424B)
- GLOBAL EQUIPMENT Complete Packing Workbench, Laminate Square Edge, 72"W x 30"D (244180)
- US NETTING Cargo Lifting Net, 12' L x 1' W, 7,000 lb (CGLN-10-12-2W)
- US NETTING Military Grade Cargo Lifting Net 10x10 (MGCLN-10-10-2W)
- US NETTING Military Grade Cargo Lifting Net 12x12 (MGCLN-625-12-2W)
- US NETTING Loading Dock Barrier- Net Only 4'x6' (OHPNO46-B)
- US NETTING Military Grade Cargo Lifting Net 10x10 (MGCLN-625-10-2W)
- US NETTING Military Grade Cargo Lifting Net 20x20 (MGCLN-625-20-2W)
- JAYDEE BOEN Safety Netting, Orng, FR, 10.5ftX150ft (SN-20021)
- Us Netting Industrial Netting Systems