Shop All Bollards
Us Netting
Existing Bollard Dock Door Net #8 4x8
Mfr # BRSN-48-8
Zoro # G6521483
product price: $2,464.99
/ea
Free Shipping & Returns
$2,464.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Size 5 in
- Adjustment Type Cam Buckle
- Webbing Width 1 in
- Webbing Material Polyester
- Debris Liner No
Product Information
- Brand Us Netting
- MFR # BRSN-48-8
- Zoro # G6521483
- UPC # 811931030765
- Country of Origin United States
- Category Bollards
Dimensions
Mesh Size | 5 in |
Webbing Width | 1 in |
Net Height | 4 ft |
Net Width | 8 ft |
Adjustment Strap Length | 18 in |
For Bollard Diameter - Minimum | 6 3/4 in |
For Bollard Diameter - Maximum | 7 5/8 in |
Details
Item | Bollard Mount Loading Dock Safety Barrier Net,#8,4Ftx8Ft |
Adjustment Type | Cam Buckle |
Webbing Material | Polyester |
Debris Liner | No |
Adjustable | Yes |
Impact Rating | None |
Net Color | Orange |
Description
Bollard Mounted Defender Net, Adjustable Yes, Adjustment Strap Length 18 in, Adjustment Type Cam Buckle, Debris Liner No, Mesh Size 5 in, Mounting Location Bollard, Net Color Orange, Net Height 4 ft, Webbing Material Polyester, Net Width 8 ft, Webbing Width 1 in, For Bollard Diameter - Maximum 7 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM Quick Link Clevis (M606)
- MARTIN SPROCKET & GEAR Split Gland Seal - Loose, CSS3 (CSS3)
- LITTLE GIANT Platform Truck, 2000 lb., 76" L x 16" W (HE-1672)
- DAYTON Chain Sling, G80, DOS, Alloy Steel, 5 ft. L (2UKE5)
- US NETTING Existing Bollard Dock Door Net #7 4x30 (BRSN-430-7)
- VESTIL Pour In Place Bollard, 48" x 4.5 (BOLPP-48-4.5)
- ZORO SELECT Bollard, Fixed, 3", Dome, Natural (SSF03000-D)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 52 In H, Gray (CL1385C)
- ZORO SELECT Post Sleeve, 7 In Dia., 72 In H, Yellow (CL1386NN)
- VESTIL Steel Pipe Safety Bollard - Yellow (BOL-48-6.5)
- VESTIL Pour In Place Bollard, 72" x 4.5 (BOLPP-72-4.5)
- Us Netting Bollards