Shop All Bollards
Us Netting
Existing Bollard Dock Door Net #5 4x32
Mfr # BRSN-432-5
Zoro # G6521072
product price: $4,489.99
/ea
Free Shipping & Returns
$4,489.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mesh Size 5 in
- Impact Rating 13,500 lb @ 5 mph
- Adjustment Strap Length 18 in
- Webbing Material Polyester
- Net Height 4 ft
Product Information
- Brand Us Netting
- MFR # BRSN-432-5
- Zoro # G6521072
- UPC # 811931030444
- Country of Origin United States
- Category Bollards
Dimensions
Mesh Size | 5 in |
Adjustment Strap Length | 18 in |
Net Height | 4 ft |
Net Width | 32 ft |
Webbing Width | 1 in |
For Bollard Diameter - Maximum | 4 1/2 in |
For Bollard Diameter - Minimum | 3 1/2 in |
Details
Item | Bollard Mount Loading Dock Safety Barrier Net,#5,4Ftx32Ft |
Impact Rating | 13,500 lb @ 5 mph |
Webbing Material | Polyester |
Adjustable | Yes |
Debris Liner | No |
Adjustment Type | Cam Buckle |
Net Color | Orange |
Description
Bollard Mounted Defender Net, Adjustable Yes, Adjustment Strap Length 18 in, Adjustment Type Cam Buckle, Debris Liner No, Mesh Size 5 in, Mounting Location Bollard, Net Color Orange, Net Height 4 ft, Webbing Material Polyester, Net Width 32 ft, Webbing Width 1 in, For Bollard Diameter - Maximum 4 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN EQUIPMENT - LITTLE GIANT Little Giant®Single Cylinder Truck TWF-40-10 With Foot Kick and Continuous Handle (TWF-40-10)
- EFFIZIENT 23” Plastic Dolly, HDPE, 2 rigid casters w/brake, 2 swivel casters (EL23201HDPEGEN)
- LIFT-ALL Web Sling, Flat Eye and Eye, 4 ft L, 4 in W, Polyester, Yellow (EE1804DFX4)
- ZORO SELECT Twin Wheel Swivel Caster, Nylon, 110 lb, PK5 (64330)
- US NETTING Existing Bollard Dock Door Net #7 4x30 (BRSN-430-7)
- VESTIL STEEL PIPE SAFETY BOLLARD 42"X4.5" BLACK (BOL-42-4.5-BK)
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Gray (CL1386Q)
- ZORO SELECT Bollard, Bolt Down, 4In Dia., 24In H, Silver (SS40-24TB-304)
- POST GUARD Bolt Down Bollard, 6.6"X36", Stainless S (BDB SS 6.6-36)
- GLOBAL INDUSTRIAL Steel Safety Bollard W/Chain Slots, Removable Base & Cap, 4.5ftftD x 36ftftH (670577)
- ZORO SELECT BOLLARD RND 42X6 5/8 Y (1764)
- Us Netting Warehouse Safety Guards & Protectors