Shop All Cargo Nets
Us Netting
Cargo Net, 700 lb/in, PP, Black, Orange
Mfr # CNR12100
Zoro # G811221318
product price: $5,191.99
/ea
Free Shipping & Returns
$5,191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensile Strength 700 lb/in
- Net Length 100 ft
- Net Width 12 ft
- Net Shape Rectangle
- Hole Width 6 in
Product Information
- Brand Us Netting
- MFR # CNR12100
- Zoro # G811221318
- Country of Origin United States
- Category Cargo Nets
Dimensions
Net Length | 100 ft |
Net Width | 12 ft |
Hole Width | 6 in |
Details
Item | Cargo Net |
Tensile Strength | 700 lb/in |
Net Shape | Rectangle |
Color | Black, Orange |
End Material | Polypropylene |
Net Material | Polypropylene |
Description
Cargo Net, Color Black, Orange, Net Material Polypropylene, Includes Not Applicable, Tensile Strength 700 lb/in, Net Width 12 ft, Net Length 100 ft, Net Shape Rectangle, End Type Not Applicable, Number of Mounting Points Not Applicable, Hole Width 6 in, End Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ 5" Universal Shopping CART Wheels, 5/16" Axle Hole, PK4 (WC2054LD)
- VESTIL Adjustable Hgt Aluminum Gantry Crane (AHA-4-10-8)
- TRI-ARC Adjustable Height Work Platform, 800 lb 9 in to 14 in Platform Height (WLOS971242)
- ZORO SELECT Kingpin Swivel Caster, Polyrthn, 5 in, 770 lb, Ylw (LKR-ALTH 125K)
- US NETTING Cargo Net, 700 lb/in, PP, Black, Orange (CNR1225)
- GLADIATOR CARGO NETS Heavy-Duty, Certified Truck Cargo Net: Standard Bed (6.75' x 8' ft.) (MGN-100)
- GLADIATOR CARGO NETS Heavy-Duty, Certified Cargo Net: Trailer/ Utility Bed (4' x 10' ft.) (GUT-100)
- KEEPER Cargo Net Adjstble (06141)
- GLADIATOR CARGO NETS Heavy-Duty, Certified Truck Cargo Net: 6x12 ft Trailer (7.3' x 13.3') (MUT-100)
- ERICKSON 72"X96" Cargo Net / 32 Hooks & Net w/ Storage bag (01015)
- GLADIATOR CARGO NETS Mesh Cargo Net Tarp: Small for Short Bed (4.75' x 6' ft.) (SMT-100)
- Us Netting Cargo Nets