Shop All Industrial Netting Systems
Us Netting
Cargo Lifting Net, 12' L x 1' W, 7,000 lb
Mfr # CGLN-10-12-2W
Zoro # G410724319
Free Shipping & Returns
$3,088.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Color Orange
- Working Load Limit 7,000 lb
- Overall Width 12 in
- Number of Attachment Points 4
Product Information
- Brand Us Netting
- MFR # CGLN-10-12-2W
- Zoro # G410724319
- Country of Origin United States
- Category Industrial Netting Systems
Dimensions
Overall Width | 12 in |
Overall Length | 12 ft |
Opening Size | 10 in |
Webbing Width | 2 in |
Loop Length | 12 in |
Details
Item | Cargo Lifting Net |
Material | Polyester |
Color | Orange |
Working Load Limit | 7,000 lb |
Number of Attachment Points | 4 |
Attachment Type | Loop |
Number of Load Bearing Straps | 4 |
Description
Cargo Lifting Net, Attachment Type Loop, Working Load Limit 7,000 lb, Number of Attachment Points 4, Number of Load Bearing Straps 4, Opening Size 10 in, Material Polyester, Webbing Width 2 in, Overall Length 12 ft, Overall Width 12 in, Color Orange, Loop Length 12 in, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIGATORBOARD Pegboard, 3in.Hx32in.W, Metal, Yellow, PK2 (ALGSTRP3X32YEL)
- NEXEL Stainless Steel Drawer, 15W x 20D (319129)
- COMPONENT HARDWARE Stainless Steel 3-Rail Tray Slide Bracke (J19-4960)
- PROTO Adjustable Compartment Box, Black, Plastic (POSTST14027)
- US NETTING Hatch/Confined Space Safety Net 4'X4' (HNCSSN44-B)
- US NETTING Loading Dock Barrier- Net Only 4'x6' (OHPNO46-B)
- US NETTING Military Grade Cargo Lifting Net 12x12 (MGCLN-625-12-2W)
- US NETTING Military Grade Cargo Lifting Net 10x10 (MGCLN-10-10-2W)
- US NETTING Military Grade Cargo Lifting Net 10x10 (MGCLN-625-10-2W)
- US NETTING Hatch/Confined Space Safety Net 3'X3' (HNCSSN33-B)
- US NETTING Loading Dock Barrier- Net Only 4'x24' (OHPNO424-B)
- Us Netting Industrial Netting Systems