Shop All Cargo Nets
Us Netting
8' x 8' Military Grade Black Orange Polyester 10'' Mesh Cargo Lifting Net MGCLN1082W
Mfr # 781MGCLN1082W
Zoro # G411733655
product price: $1,521.99
/ea
Free Shipping & Returns
$1,521.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Us Netting
- MFR # 781MGCLN1082W
- Zoro # G411733655
- Country of Origin China
- Category Cargo Nets
Description
Ensure the security of your products when they're being moved with this US Netting 8' x 8' military grade black and orange polyester 10'' mesh cargo lifting net and 4500 lb. lift capacity! Made of durable polyester webbing the straps are 2'' thick and have 10'' x 10'' holes. This net features a large loop on each corner to secure loads for transport.This mesh net's black webbing features orange center load-bearing straps that are woven into the net to provide added strength for lifting applications. Its designed as a high-visibility cargo net that is perfect for capturing loads in low-visibility work zones. This netting has a lifting capacity of up to 4500 lb. and is manufactured in accordance with U.S. Military specifications so it's ideal for military applications like transport and storage.Overall Dimensions:Length: 8'Width: 8'Strap Width: 2''Mesh Size: 10''Lift Capacity: 4500 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Low Profile Post Lift Table, Load Cap. 1000 lb. (PT12-10)
- VESTIL Steel Pipe Safety Bollard - Yellow (BOL-36-2)
- ZORO SELECT Guardrail Toe Board Attchmnt, 4-3/4In. H (10K032)
- ZORO SELECT Dockboard, Aluminum, 5000 lb, 30 x 60 In (BTA-05006030)
- US NETTING Cargo Net, 700 lb/in, PP, Black, Orange (CNR12100)
- US NETTING Cargo Net, 700 lb/in, PP, Black, Orange (CNR1225)
- GLADIATOR CARGO NETS SafetyWeb Cargo Net: Large for Extended Bed (8.75' x 10' ft.) (LSW-100)
- GLADIATOR CARGO NETS Heavy-Duty, Certified Truck Cargo Net: 6x12 ft Trailer (7.3' x 13.3') (MUT-100)
- US CARGO CONTROL 82" x 82" Heavy Duty Cargo Net with Cam Buckles and E-Track Fittings (CN-150)
- KEEPER Cargo Net Adjstble (06141)
- KEEPER Cargo Net, L86In, W74In, ZipHooks (06141)
- Us Netting Cargo Nets