Shop All 1-Phase Blower Motors
U.S. Motors
Washdown Motor, 3/4 HP, 1725, 56C, 115V
Mfr # WD34C2JC
Zoro # G1930672
product price: $478.99
/ea
Free Shipping & Returns
$478.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hz 60 Hz
- Voltage 115V AC
- Bolt Circle Dia. 5 7/8 in
- Motor Shaft Design Keyed
- Motor Design Capacitor-Start
Product Information
- Brand U.S. Motors
- MFR # WD34C2JC
- Zoro # G1930672
- UPC # 786382071370
- Country of Origin Mexico
- Category 1-Phase Blower Motors
Dimensions
Bolt Circle Dia. | 5 7/8 in |
Overall Length | 13 5/16 in |
Shaft Length | 1 15/16 in |
Shaft Dia. | 5/8 in |
Length Less Shaft | 11 3/8 in |
Description
Washdown Motor, Single Phase, Motor Design Capacitor-Start, 3/4 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115V AC, Full Load Amps 12.8/6.4-6.5 A, 56C Frame, Usable @ 208V Yes, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1.2, Motor Thermal Protection Auto, Ins. Class F, Max. Ambient Temp. 104 Degrees F, Removable Base No, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Face/Base, Finish White Epoxy Paint
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS FAG-608 2RS G11 3110-00-107-7572, SelfAligning Ball Bearings Double Row, 608 2RS G11 3110001077572 (608 2RS G11 3110-00-107-7572)
- DAYTON 4L210 V-Belt, 21" Outside Length, 1/2" Top Width, 1 Ribs (4L210)
- USA INDUSTRIALS Aftermarket GE Replacement Carbon Motor Brush - Electrographitic, Grade D374F (REP535W)
- CHICAGO PNEUMATIC Collet Nut (6156071540)
- U.S. MOTORS Motor, 2 HP, 56C Frame, Three Phase (EE612)
- U.S. MOTORS Motor, 1/2 HP, 1725/1425 rpm, 115/208-230V (PD6006)
- U.S. MOTORS Motor, 1 1/2 HP, 56J Frame, Single Phase (EU1502B)
- U.S. MOTORS Motor, 1/3 HP, 56Z Frame, 115V AC (D13B2NZA9)
- U.S. MOTORS Motor, 1/2, 1/3 HP, 1075 rpm, 115/208-230V (5862)
- U.S. MOTORS Motor, 1/2 HP, 56C Frame, Single Phase (EC03B)
- A.O. SMITH Century EM3586, Blower Motor, 1/3 HP, 1075 RPM, 208-230V (EM3586)
- U.S. Motors Direct Drive Blower Motors