Shop All Pool Pump Motors
U.S. Motors
Pool and Spa Pump Motor, 3-Phase, 3/4 HP, 56J Frame, 3,450 Nameplate RPM
Mfr # EH451
Zoro # G0197918
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Open Dripproof
- HP 3/4
- Motor Service Factor 1.5
- RPM Range 3,001-3,600
Product Information
- Brand U.S. Motors
- MFR # EH451
- Zoro # G0197918
- UPC # 786382065577
- Country of Origin Mexico
- Category Pool Pump Motors
Dimensions
Shaft Dia. | 5/8 in |
Shaft Length | 1 7/8 in |
Length Less Shaft | 9 1/16 in |
Description
Pool and Spa Pump Motor, Duty Cycle Continuous, Finish Unfinished, Frame 56J, Hz 60 Hz, Full Load Amps 3.7/3.6/1.80, HP 3/4, Ins. Class B, Length Less Shaft 9 1/16 in, Max. Ambient Temp. 50 Degrees C, Max. SF Amps 3.7, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Open Dripproof
Restrictions
- This item has been restricted from sale in the following states: NY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Adjustable Slide Rails, NEMA 180/210, PR (6YTP7)
- TOMPKINS Hydraulic Fitting-Steel24MJ-20MP 90 (2501-24-20)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 2Pc, 1-3/16 In, Steel (2C-118)
- WILKERSON Filter Element, Air (FRP-96-639)
- U.S. MOTORS US Motors Pump, 1/3 HP, 1-Phase, 1725 RPM Motor, 1003 (1003)
- CENTURY Pool Pump Motor, 3-Phase, 1 HP, 56Y Frame, 3,450 Nameplate RPM (H635)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 2 HP, 56J Frame, 3,450 Nameplate RPM (B836)
- A.O. SMITH Century ST1152, Pool Filter Motor - 115/208-230 Volts 3450 RPM 1-1/2HP (ST1152)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 1 1/2 HP, 48Y Frame, 3,450 Nameplate RPM (USQ1152)
- A.O. SMITH Century Pool Pump Motor, 1-1/2 HP, 3450 RPM, 208-230V, ODP (B2842)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 19/50, 3 HP, 56Y Frame, 3,450/1,725 Nameplate RPM (B2987)
- U.S. Motors Pool Pump Motors