Shop All Vertical Mount Pump Motors
U.S. Motors
Motor, 3PH, 5HP, 1800,230/460V, ODP JM
Mfr # DJ5P2DM
Zoro # G0398095
product price: $450.99
/ea
Free Shipping & Returns
$450.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Open Dripproof
- HP 5 hp
- Nameplate RPM 1,755
- Frame 184JM
Product Information
- Brand U.S. Motors
- MFR # DJ5P2DM
- Zoro # G0398095
- UPC # 786382092382
- Country of Origin Mexico
- Category Vertical Mount Pump Motors
Dimensions
Shaft Dia. | 7/8 in |
Length Less Shaft | 11 3/4 in |
Shaft Length | 4 1/4 in |
Overall Length | 16 in |
Description
Pump Motor, 5 hp, 1,755, 208-230/460V AC, 184JM, Shaft Dia. 7/8 in, 1.15, 3-Phase, Open Dripproof, 1,701-1,800, Rigid Base, Voltage Compatibility 190V AC, 208V AC, 230V AC, 380V AC, 460V AC, Phase Three, Pump, Close-Coupled Pump, 60/50 Hz, 14.2 A, Ins. Class F, Length Less Shaft 11 3/4 in, 40 Degrees C, Ball, Premium Efficient, Motor Frame Material Rolled Steel, Keyed, Nominal Efficiency 89.5 Percent, Overall Length 16 in, Shaft Length 4 1/4 in, CE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY HYDRAULICS Connector Links For Standard Roller Chains 50Cl: 50 Chain Size, 131562 (131562)
- NTN Double Row Angular Contact Bearing, 30 Mm Id X 62 Mm Od X 238 Mm W Double Shielded (5206CZZ)
- NORGREN 1/2IN 250PSI NPT PNEUMATIC LUBRICATOR (L74C-4AP-QDN)
- SPEEDAIRE Silencer Muffler, 1/2 In. MNPT, 1 In Hex (1EJX1)
- U.S. MOTORS Motor, 3PH, 7.5HP, 3600,208-230/460V, TE JM (UJ7P1DM)
- U.S. Motors Vertical Mount Pump Motors