Shop All DC Washdown Motors
U.S. Motors
Motor, 3PH, 1.5HP, 1800,208-230/460V, PF 56C
Mfr # WDP32P2DFCR
Zoro # G0400021
product price: $811.99
/ea
Free Shipping & Returns
$811.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 1 1/2
- RPM Range 1,425-1,725
- Voltage 230/460V AC
Product Information
- Brand U.S. Motors
- MFR # WDP32P2DFCR
- Zoro # G0400021
- UPC # 786382113940
- Country of Origin Mexico
- Category DC Washdown Motors
Dimensions
Length Less Shaft | 12 5/16 in |
Overall Length | 14 1/4 in |
Shaft Dia. | 5/8 in |
Shaft Length | 1 15/16 in |
Stud Size | 3/8 in-16 |
Bolt Circle Dia. | 5 7/8 in |
Description
Three Phase Motor, Three Phase, Motor Design 3-Phase, 1 1/2 HP, Nameplate RPM 1,800, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 4.9-4.8/2.4 A, 56 Frame, Usable @ 208V Yes, 60/50 Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, NEMA Design B, Motor Shaft Rotation CCW, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Face, Motor Frame Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORNEY Tap Magic Cutting Fluid, 4 Ounce (20857)
- TIMKEN TIM-527, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 527 (527)
- STONER Heavy Duty Silicone Mold Release, 12 oz. (E208)
- TERRE PRODUCTS John Deere GY22082 GY20629 Flat Idler Pulley - 4.5'' Flat Dia. - 17mm Bore - Steel (31450122)
- LEESON Washdown Motor, 1/2 HP, Rigid Base, CWSE (112427.00)
- WEG 00118ET3E56-S, TEFC, 1 hp, 230/460 V, 60 Hz, 3 phase, 56 , 1800 rpm, Footed Mount (00118ET3E56-S)
- DAYTON Washdown Mtr, 3 Ph, TENV, 1-1/2 HP, 1740 rpm (1TRZ1)
- MARATHON MOTORS Washdown Mtr, Cap Strt, TEFC, 1/2hp, 1725rpm (056C17W15326)
- MARATHON MOTORS Washdown Mtr, Cap Strt, TEFC, 1 HP, 1725 rpm (056C17W15328)
- LEESON Washdown Motor, 1/4 HP, 56C Frame, 60 Hz (113649.00)
- LEESON Washdown Motor, 3 HP, Face/Base, 3-Phase (119463.00)
- U.S. Motors DC Motors