Shop All Above Ground Pool and Spa Motors
U.S. Motors
Motor, 3HP, 3450,2850RPM, 208-230/460V, 56Y
Mfr # EH755
Zoro # G0921004
Free Shipping & Returns
$552.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Open Dripproof
- HP 3
- Nameplate RPM 2,850/3,450
- Frame 56Y
Product Information
- Brand U.S. Motors
- MFR # EH755
- Zoro # G0921004
- UPC # 786382074340
- Country of Origin Mexico
- Category Above Ground Pool and Spa Motors
Dimensions
Shaft Dia. | 1/2 in |
Body Dia. | 6.5 in |
Bolt Circle Dia. | 7 1/8 in |
Manufacturers Warranty Length | 24 mo |
Description
Pool and Spa Pump Motor, Bearing Protection Seals, Body Dia. 6.5 in, Bolt Circle Dia. 7 1/8 in, Duty Cycle Continuous, Frame 56Y, Hz 60/50, HP 3, HP @ 50Hz 3, Ins. Class F, Manufacturers Warranty Length 24 mo, Max. Ambient Temp. 50 Degrees C, Max. SF Amps 9.6-9.4/4.7, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Enclosure Design Open Dripproof
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.