Shop All 1-Phase Blower Motors
U.S. Motors
Motor, 3/4 HP, 1075 rpm, 48Y, 115V
Mfr # 5470
Zoro # G8042274
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Single
- Motor Service Factor 1
- Resilient Ring Dia. 2 1/2 in
- Shaft Dia. 1/2 in
- No. of Speeds 4
Product Information
- Brand U.S. Motors
- MFR # 5470
- Zoro # G8042274
- UPC # 786382005771
- Country of Origin Mexico
- Category 1-Phase Blower Motors
Dimensions
Resilient Ring Dia. | 2 1/2 in |
Shaft Dia. | 1/2 in |
Shaft Length | 5 in |
Bolt Circle Dia. | 5 1/8 in |
Body Dia. | 5 5/8 in |
Length Less Shaft | 6 5/8 in |
Overall Length | 11 5/8 in |
Mounting Stud Length | 5/8 in |
Stud Size | 5/8 in |
Lead Length | 36 in |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 3/4 HP, Nameplate RPM 1,075, No. of Speeds 4, Voltage 115V AC, Full Load Amps 8.1 A, 48Y Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Lead Length 36 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Ring/Stud, Motor Mounting Position All Angle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Coupling, Rigid Steel (3ZN47)
- NATIONAL Small Bore Metric Seals, 145X175X14-R2LS32-S (145X175X14-R2LS32-S)
- TRITAN Radial Ball Bearing, PS, 15mm, 61802ZZ (61802 ZZ PRX)
- COXREELS Static Discharge Cable Kit, 200Ft, Orange (2182-G-200)
- U.S. MOTORS Motor (3742)
- U.S. MOTORS Motor (3303)
- U.S. MOTORS Motor, 1/3 HP, 56,115/230V, 1725/1425 rpm (D13CP2P)
- U.S. MOTORS Motor, 1 1/2 HP, 56J Frame, Single Phase (EU1502B)
- U.S. MOTORS Motor, 1/4 HP, 1725 rpm, 48Z, 115/208-230V (3618)
- U.S. MOTORS Motor, 1 1/2 HP, 145T Frame, Three Phase (D32P2D)
- BALDOR-RELIANCE Baldor-Reliance Motor CHC445A, .75 AIR OVERHP, 1700RPM, 1PH, 60HZ, 56, 1728C (CHC445A)
- U.S. Motors 1-Phase Blower Motors