Shop All Close-Coupled Pump Motors
U.S. Motors
Motor, 3 HP, 3,600 rpm, 182JM, 115/230V
Mfr # DJ3C1P18M
Zoro # G1944530
product price: $684.99
/ea
Free Shipping & Returns
$684.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start
- HP 3
- RPM Range 3,001-3,600
- Nameplate RPM 3,600
- Voltage 115/230V AC
Product Information
- Brand U.S. Motors
- MFR # DJ3C1P18M
- Zoro # G1944530
- UPC # 786382023645
- Country of Origin Mexico
- Category Close-Coupled Pump Motors
Dimensions
Shaft Dia. | 7/8 in |
Length Less Shaft | 13 1/4 in |
Shaft Length | 4 1/4 in |
Overall Length | 17 1/2 in |
Description
Close-Coupled Pump Motor, CC Number CC030A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Finish Unfinished, Frame 182JM, Hz 60 Hz, Full Load Amps 16/32, HP 3, Ins. Class F, Inverter Rated No, Length Less Shaft 13 1/4 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design Capacitor-Start, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP Adpt, MNPT-MJIC, 3/8-18, 9/16-18, Tee (2030-6-6S)
- PARKER Hydraulic Valve, Ball, 3/4In NPT (BVHP12NSS1NA)
- MARTIN SPROCKET & GEAR Spk Roller B, 80B19 (80B19)
- GAST 2567-V1 Rotary Vane Pump Sep Drive (2567-V1)
- WEG Pump Mtr, 3ph, 25hp, 1770,208-230/460,284JP (02518ET3E284JP-W22)
- CENTURY Close-Coupled Pump Motor (P121)
- WEG Close-Coupled Pump Motor, 3 HP, 15-11/16"L (00336ET3E145JM-W22)
- MARATHON MOTORS Close-Coupled Pump Motor, 3-Ph, 7-1/2 HP (184TTDBD6007)
- MARATHON MOTORS Carbonator Pump Motor, 1/3 HP, 48Y (5KH32GNB811X)
- WORLDWIDE ELECTRIC Worldwide Electric CC Pump Motor PEPEWWE20-36-256JM, TEFC, Rigid-C, 3 PH, 256JM, 20 HP, 3600 RPM (PEWWE20-36-256JM)
- MARATHON MOTORS Close-Coupled Pump Motor, 3-Ph, 1-1/2 HP (145TTDR6034)
- U.S. Motors Close-Coupled Pump Motors