Shop All Above Ground Pool and Spa Motors
U.S. Motors
Motor, 2HP, 3450RPM, 208-230V, 60HZ, 56J, ODP
Mfr # ASB809
Zoro # G0919902
Free Shipping & Returns
$441.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- Motor Enclosure Design Open Dripproof
- HP 2 3/5
- Nameplate RPM 3,450
- Frame 56J
Product Information
- Brand U.S. Motors
- MFR # ASB809
- Zoro # G0919902
- UPC # 786382110642
- Country of Origin Mexico
- Category Above Ground Pool and Spa Motors
Dimensions
Shaft Length | 1 7/8 in |
Shaft Dia. | 5/8 in |
Overall Length | 14 1/16 in |
Bolt Circle Dia. | 5 7/8 in |
Length Less Shaft | 12 in |
Description
Pool and Spa Pump Motor, Bolt Circle Dia. 5 7/8 in, Duty Cycle Continuous, Frame 56J, Hz 60 Hz, Full Load Amps 10.6-10.0, HP 2 3/5, Ins. Class B, Length Less Shaft 12 in, Max. Ambient Temp. 50 Degrees C, Motor Application Remove, Motor Bearings Ball, Motor Design Permanent Split Capacitor, Motor Efficiency Group Premium Efficient, Motor Enclosure Design Open Dripproof
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.