Shop All Above Ground Pool and Spa Motors
U.S. Motors
Motor, 2HP, 3450,2850RPM, 60, 50HZ, 56J
Mfr # EH705
Zoro # G0919799
product price: $454.99
/ea
Free Shipping & Returns
$454.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Open Dripproof
- HP 2
- Nameplate RPM 2,850/3,450
- Frame 56J
Product Information
- Brand U.S. Motors
- MFR # EH705
- Zoro # G0919799
- UPC # 786382065591
- Country of Origin Mexico
- Category Above Ground Pool and Spa Motors
Dimensions
Shaft Dia. | 5/8 in |
Manufacturers Warranty Length | 24 mo |
Body Dia. | 6.5 in |
Length Less Shaft | 9 5/8 in |
Bolt Circle Dia. | 5 7/8 in |
Overall Length | 12 3/16 in |
Description
Pump Motor, Bearing Protection Seals, Body Dia. 6.5 in, Bolt Circle Dia. 5 7/8 in, Duty Cycle Continuous, Frame 56J, Hz 60/50, HP 2, HP @ 50Hz 2, Ins. Class B, Length Less Shaft 9 5/8 in, Manufacturers Warranty Length 24 mo, Max. Ambient Temp. 50 Degrees C, Max. SF Amps 6.6-6.4/3.2, Motor Bearings Ball, Motor Design 3-Phase, Motor Enclosure Design Open Dripproof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.