Shop All Close-Coupled Pump Motors
U.S. Motors
Motor, 2 HP, 3,600 rpm, 145JM, 208-230/460V
Mfr # UJ2P1DM
Zoro # G1938459
original price:
$496.30
9% off
new price: $447.99
/ea
Free Shipping & Returns
$447.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- HP 2
- RPM Range 3,001-3,600
- Nameplate RPM 3,500
- Voltage 208-230/460V AC
Product Information
- Brand U.S. Motors
- MFR # UJ2P1DM
- Zoro # G1938459
- UPC # 786382113858
- Country of Origin Mexico
- Category Close-Coupled Pump Motors
Dimensions
Shaft Length | 4 1/4 in |
Shaft Dia. | 7/8 in |
Overall Length | 15 1/4 in |
Length Less Shaft | 11 in |
Description
Close-Coupled Pump Motor, CC Number CC030A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Finish Unfinished, Frame 145JM, Hz 60/50, Full Load Amps 5.4-4.9/2.5, Full Load Amps @ 50Hz 5.4-4.9/2.5, HP 2, HP @ 50Hz 2, Ins. Class F, Inverter Rated Yes, Length Less Shaft 11 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Efficiency Group NEMA Premium Efficient
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Pump Motor, 2 HP, 1755 rpm, 3-Phase (EJMM3558T)
- MARATHON MOTORS Capacitor-Start/Run Belt Drive Motor, 1/2 HP, 56 Frame, 115/230V AC Voltage, 1,725 Nameplate RPM (056B17T20)
- SKF USA SKF Bearing (6209-2Z/C3)
- FOSTER Straight-Thru SS303 Socket, 1/8\u0022 FPT (12FSS)
- U.S. MOTORS Motor, 3 HP, 3,600 rpm, 182JM, 115/230V (DJ3C1P18M)
- MARATHON Close-Coupled Pump Motor 10 HP, 3 phase, 3600 RPM, 230/460 V, 213JM Frame, Drip Proof (GT0418A)
- MARATHON MOTORS Pump Motor, Split Ph, 1/4 HP, 1725,115V, 48Y (5KH32DN5597X)
- WEG Pump Mtr, 3ph, 10hp, 1765,208-230/460,215JM (01018ET3E215JM-W22)
- WEG Close-Coupled Pump Motor, 3 HP, 15-11/16"L (00336ET3E145JM-W22)
- WEG Pump Motor, 3 HP, 182/4JM, 208-230/460V (00318OT3E182JM-S)
- MARATHON 5 Hp Close-Coupled Pump Motor, 3 Phase, 3600 Rpm, GT3112A (GT3112A)
- U.S. Motors Pump Motors