Shop All Above Ground Pool and Spa Motors
U.S. Motors
Motor, 2-1/2, 1/3HP, 3450/1725RPM, 230VZ
Mfr # TT504
Zoro # G0919589
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- Motor Enclosure Design Open Dripproof
- HP 2 1/2
- Nameplate RPM 3,450/1,725
- Frame 56Y
Product Information
- Brand U.S. Motors
- MFR # TT504
- Zoro # G0919589
- UPC # 786382041373
- Country of Origin Mexico
- Category Above Ground Pool and Spa Motors
Dimensions
Shaft Length | 2 3/8 in |
Shaft Dia. | 1/2 in |
Length Less Shaft | 10 3/8 in |
Bolt Circle Dia. | 5 13/16 in |
Height | 9 1/16 in |
Overall Length | 12 3/4 in |
Description
Pump Motor, Bolt Circle Dia. 5 13/16 in, Frame 56Y, Hz 60 Hz, Full Load Amps 10.5/3.8, Height 9 1/16 in, HP 2 1/2, Ins. Class F, Length Less Shaft 10 3/8 in, Max. Ambient Temp. 60 Degrees C, Motor Bearings Ball, Motor Design Permanent Split Capacitor, Motor Enclosure Design Open Dripproof
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.