Shop All DC Washdown Motors
U.S. Motors
Motor, 1PH, 1/3HP, 1800,115/230V
Mfr # WD13AA2PZ7
Zoro # G0390422
product price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- Phase Single
- Voltage 115/230V AC
- Frame 56
- Motor Thermal Protection Auto
Product Information
- Brand U.S. Motors
- MFR # WD13AA2PZ7
- Zoro # G0390422
- UPC # 786382059590
- Country of Origin Mexico
- Category DC Washdown Motors
Dimensions
Overall Length | 10 7/8 in |
Body Dia. | 6.5 in |
Shaft Dia. | 1/2 in |
Shaft Length | 3 in |
Length Less Shaft | 7 7/8 in |
Bolt Circle Dia. | 5 7/8 in |
Description
Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3 HP, Nameplate RPM 1,800, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 4.9/2.5 A, 56 Frame, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Yoke, Finish White Epoxy Paint
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Mounting Bracket, Flange Mount (22UX68)
- 3M 1 qt Cable and Wire Pulling Lubricants Squeeze Bottle Gray, 12 PK (WLX-QT)
- D&D Belt, VS, 1 x 38.9in OC (1626V384)
- GATES Hi-Power II Belts, B433 (B433)
- U.S. MOTORS Motor, 1PH, 1/2HP, 1800,115/208-230V, C-face (WD12C2JCR)
- U.S. MOTORS Motor, 1PH, 1/2HP, 3600,115/208-230V (WD12C1JC)
- LEESON General Purpose Motors, 5 HP, 60 Hz (132449.00)
- LEESON Washdown Motor, 1-1/2 HP, Face, 13-3/8in. L (114319.00)
- LEESON Washdown Motor, 2 HP, 3450 RPM (191562.00)
- LEESON Washdown Motor, 60 Hz, 2 in. Shaft L, CWSE (122180.00)
- DAYTON Washdown Motor, 3 Ph, TEFC, 5 HP, 3525 rpm (2RKY8)
- U.S. Motors DC Washdown Motors