Shop All Hydraulic Gear Pumps
U.S. Motors
Motor, 1HP, 3450,2850RPM, 60, 50HZ, 56J, ODP
Mfr # EU1002
Zoro # G0919202
product price: $407.99
/ea
Free Shipping & Returns
$407.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start
- Motor Shaft Rotation CW
- Voltage 110/220V AC, 115/208-230V AC
- Standards CE, CSA Certified, ISO9001:2015 Certified, UL Listed
- Frame 56J
Product Information
- Brand U.S. Motors
- MFR # EU1002
- Zoro # G0919202
- UPC # 786382054045
- Country of Origin Mexico
- Category Hydraulic Gear Pumps
Dimensions
Shaft Dia. | 5/8 in |
Length Less Shaft | 11 1/2 in |
Overall Length | 12 11/16 in |
Shaft Length | 2 5/8 in |
Height | 7 3/8 in |
Body Dia. | 5.6 in |
Bolt Circle Dia. | 5 7/8 in |
Description
Pump Motor, Body Dia. 5.6 in, Bolt Circle Dia. 5 7/8 in, Duty Cycle Continuous, Frame 56J, Hz 60/50, Full Load Amps 12.8/6.7-6.4, Full Load Amps @ 50Hz 12.8/6.7-6.4, Height 7 3/8 in, HP 1, HP @ 50Hz 1, Ins. Class B, Length Less Shaft 11 1/2 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 15.4/8.5-7.7, Motor Application Pump, Motor Bearings Ball, Motor Design Capacitor-Start, Motor Enclosure Design Open Dripproof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE 1/2" to 1-15/16" V-Belt Pulley 5.3" OD (43V690SK)
- SEALMASTER Pillow Block Bearing, Ball, 1-1/2" Bore (NP-24)
- TORRINGTON Nrb Drawn Cup Full Complement (B218)
- BRENNAN INDUSTRIES Hydraulic Adapter 3/8" Female Pipe X 3/8" Female Pipe Swivel (1405-06-06)
- CONCENTRIC INTERNATIONAL Pump, Gear, 11 GPM (1002508)
- VICKERS Gear Pump, Displace 0.66, GPM 8.9, Right (26004-RZG)
- BAILEY HYDRAULICS Dynamic High Pressure Gear Pump 5/8" Standard Drive Shaft, 1.22 Cid (252164)
- METARIS Metaris Dump Pumps: 6.38 CID, 2500 PSI, Dual Rotation, Remote Mount (250107)
- TOYO-OKI Hydraulic Vane Pump (HVP-VC1-G26A1-B)
- CHIEF Gear Pump: 9-Tooth Spline Shaft, 0.48 Cid, 3626 PSI, 3600 Rpm (252217)
- VICKERS Single Vane Pump, 50 gpm, 9.85 cu. in./rev (02-137144-1)
- U.S. Motors Hydraulic Pumps