Shop All Capacitor Start AC Motors
U.S. Motors
Motor, 1HP, 1725RPM, 115/208-230V, 1 HP HP, 115/208-230 V Voltage, 56C Frame
Mfr # T1CM2JCR
Zoro # G4404558
product price: $443.99
/ea
Free Shipping & Returns
$443.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design L
- Motor Mounting Type C-FACE
- HP 1 HP
- RPM Range 1725 RPM
- Voltage 115/208-230 V
Product Information
- Brand U.S. Motors
- MFR # T1CM2JCR
- Zoro # G4404558
- UPC # 786382040758
- Country of Origin Mexico
- Category Capacitor Start AC Motors
Dimensions
Overall Length | 12.3 |
Details
Item | Motor,1HP,1725RPM,115/208-230V |
Motor Enclosure Design | L |
Motor Mounting Type | C-FACE |
HP | 1 HP |
RPM Range | 1725 RPM |
Voltage | 115/208-230 V |
Frame | 56C |
Motor Thermal Protection | MANUAL RESET |
Motor Service Factor | 1.15 |
Phase | 1 ph |
Motor Bearings | 62036203 |
Nominal Efficiency | 0.7 |
Full Load Amps | 14.0/6.9-7.0 A |
Duty | CONT |
Hz | 60 Hz |
Ins. Class | B |
Capacitor Required | 590,0 |
Description
Motor,1HP,1725RPM,115/208-230V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERFLITE Repl V-Belt, Toro/Whl Horse, 21/32"x82"L (7473)
- GATES Truflex V-Belts, 2L260 (2L260)
- NSK Tapered Roller Metric Type (30307J)
- WARNER LINEAR B-Track Linear Actuator, 24VDC, 600 lb., 18 In (K2G10-24V-BR-18)
- U.S. MOTORS Capacitor-Start General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 56 Frame (T12C2J)
- U.S. MOTORS US Motors D5C2K, General Purpose, 5 HP, 1800 RPM, 230V, ODP (D5C2K)
- U.S. MOTORS Motor, 1/2HP, 1725RPM, 115V, 60HZ, 48, FLA8.8 (D12B2N4)
- U.S. MOTORS Capacitor-Start General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56C Frame, 1,725 Nameplate RPM (T1C2JCR)
- U.S. MOTORS Capacitor-Start General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56 Frame, 3,450 Nameplate RPM (T1CM1J)
- U.S. MOTORS Capacitor-Start General Purpose Motor, 3/4 HP, 115/208-230V AC Voltage, 56 Frame (T34C2J)
- MARATHON MOTORS Marathon General Purpose Single Phase ODP Motor, 1/2 HP, 1725 RPM, 115/230V, ODP (C167A)
- U.S. Motors General Purpose AC Motors