Shop All 3-Phase Condenser Fan Motors
U.S. Motors
Motor, 1HP, 1140RPM, 208-230/460V, 56Z, ODP
Mfr # 1818H
Zoro # G0918633
product price: $371.99
/ea
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 1
- RPM Range 1,101-1,200
- No. of Speeds 1
Product Information
- Brand U.S. Motors
- MFR # 1818H
- Zoro # G0918633
- UPC # 786382103590
- Country of Origin Mexico
- Category 3-Phase Condenser Fan Motors
Dimensions
Shaft Dia. | 5/8 in |
Shaft Length | 6 in |
Body Dia. | 6 5/16 in |
Length Less Shaft | 8 3/4 in |
Overall Length | 14 3/4 in |
Description
Condenser Fan Motor, Motor Design 3-Phase, Phase Three, 1 HP, No. of Speeds 1, Voltage 208-230/460V AC, Motor Shaft Rotation CCW, 56 Frame, Motor Enclosure Design Open Air-Over, Band Motor Mounting Type, Shaft Dia. 5/8 in, Shaft Length 6 in, Motor Thermal Protection Auto, Max. Ambient Temp. 70 Degrees C, Nameplate RPM 1,140, HVAC/R, Condenser Fan, 60 Hz, Full Load Amps 4.2/2.1 A, Ins. Class F, Overall Length 14 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUSTLICK Coolant, 5 gal, Bucket (74405)
- JET Motor 2Hp 1Ph 230V Motor 28Mm Shaft (321320)
- PROTOCHEM LABORATORIES Teflon Release Agent And Lubricant, 11oz., EA1 (PC-2090-1)
- TOMPKINS Hydraulic Fitting-Steel08MJ-08MOR (6400-08-08)
- U.S. MOTORS Motor, 1/4 HP, 1075 rpm, 48Y, 208-230V (8230)
- DAYTON Condenser Fan Motor, 1/3, 1/6 HP, 825 rpm (5RHU4)
- MARATHON MOTORS Condenser Fan Motor, 3/4 HP, 56Y Frame (056T11O5301)
- LENNOX Fan Motor, 1/2Hp, 1Ph, 208/230V, Le25G22 (25G22)
- MARATHON MOTORS Condenser Fan Motor, 2 HP, 56H Frame (5K49UN4086X)
- MARATHON MOTORS Condenser Fan Motor, 1/3 HP, 1075 rpm, 60Hz (048A11O2054)
- DAIKIN CONDENSER FAN MOTOR (2302764)
- U.S. Motors Condenser Fan Motors