Shop All 1-Phase Blower Motors
U.S. Motors
Motor
Mfr # 1872
Zoro # G1942706
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Application HVAC/R
- Hz 60 Hz Hz
- Frame 48
- Phase Single
- Voltage 208-230V AC
Product Information
- Brand U.S. Motors
- MFR # 1872
- Zoro # G1942706
- UPC # 786382001773
- Country of Origin Mexico
- Category 1-Phase Blower Motors
Dimensions
Body Dia. | 5 5/8 in |
Overall Length | 10 5/8 in |
Bolt Circle Dia. | 5 1/8 in |
Length Less Shaft | 4 5/8 in |
Shaft Dia. | 1/2 in |
Shaft Length | 6 in |
Lead Length | 36 in |
Description
Permanent Split Capacitor Condenser Fan, Single Phase, Motor Design Capacitor-Start, 1/8 HP, Nameplate RPM 825, No. of Speeds 1, Voltage 208-230V AC, 0.78 A A Full Load Amps, 48 Frame, 60 Hz Hz Hz, Usable @ 208V Yes, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 60 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Stud, Motor Frame Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Pump Mtr, Split Ph, 1/3hp, 1725,220-240, 48Y (5KH32GNB812X)
- FASCO Motor, 1/6 HP, OEM Replacement Brand: IEC Replacement For: 5KCP29DK8384S (D1059)
- SMC Valve, 3000 Sze, Base Mnt, 2 Pstn, 24VDC, 6mm (SY3160-5MOU-C6-Q)
- GATES XPZ987 Metric V-Belt, 987mm Outside Length, 10mm Top Width, 1 Ribs (XPZ987)
- U.S. MOTORS Motor, 1/3 HP, 1075 rpm rpm, 48,208-230V (6986)
- U.S. MOTORS Motor, 1/3 HP, 1075 rpm, 48Y, 115/208-230V (5863)
- U.S. MOTORS Motor, 1/2 HP, 1725/1140 rpm, 56,115V (4293)
- U.S. MOTORS GP Motor, 1/3 HP, 1725V RPM, 115, 48Z (D13B2N4Z9)
- U.S. MOTORS Motor, 1/3 HP, 48XY Frame, Single Phase (1003)
- U.S. MOTORS Motor, 1/3, 3/4 HP, 1075 rpm, 115/208-230V (M055AYZ3660015B)
- ROTOM , Unit Bearing, 1/125 HP, 1550 RPM, 115V (EC-6W115)
- U.S. Motors 1-Phase Blower Motors