Shop All Oil Burner Motors
U.S. Motors
Motor, 1/7HP, 3450RPM, 115V, 60HZ, 48N
Mfr # 3466C
Zoro # G0917924
product price: $67.79
/ea
$67.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- Motor Enclosure Design Totally Enclosed
- HP 0.143
- Nameplate RPM 3,450
- Frame 48
Product Information
- Brand U.S. Motors
- MFR # 3466C
- Zoro # G0917924
- UPC # 786382080730
- Country of Origin Mexico
- Category Oil Burner Motors
Dimensions
Shaft Dia. | 1/2 in |
Shaft Length | 2 in |
Body Dia. | 6 11/16 in |
Overall Length | 7 13/16 in |
Length Less Shaft | 5 13/16 in |
Description
Split Phase and Capacitor Start Oil Burner, Single Phase, Motor Design Permanent Split Capacitor, 0.143 HP, Nameplate RPM 3,450, No. of Speeds 1, Voltage 115V AC, 2.9 A Full Load Amps, 48 Frame, Output Watts 0.1, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Manual, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCW, Motor Enclosure Design Totally Enclosed, Motor Mounting Type Flange, Inverter Rated No, Motor Mounting Position Horizontal, Shaft Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE BELTING Twisted O-Ring, 3/16, Clear, 12-7/8 L, PK50 (5050006)
- BESTORQ 8M Timing Belts, 656-8M-20 (656-8M-20)
- MAIN FILTER Hydraulic Filter, replaces VICKERS V3045B2H05, Pressure Line, 5 micron, Outside-In (MF0058438)
- U.S. MOTORS Unimount TEFC, 0.75 HP, 3-Phase, 1750 RPM Motor, (U34S2AC)
- U.S. MOTORS 115V 1/7 Hp Single Phase 3450 Rpm Psc Oi (3274)
- U.S. MOTORS Oil Burner Motor, 1/8 HP, Shaft dia. 1/2 (2097)
- U.S. MOTORS , OEM Oil Burner Rplacement, 1/8 HP, 1-Phase, 1725 RPM Motor (3196)
- U.S. MOTORS US Motors 2302, OEM Oil Burner Rplacement, 1/4 HP, 1-Phase, 3450 RPM Motor (2302)
- CENTURY Oil Burner Motor, 1/3 HP, 1725,115 V, 48N (OL2034)
- MARATHON MOTORS Oil Burner Motor, 1/8 HP, 1725 rpm, 115V (048S17T286)
- MARATHON MOTORS Oil Burner Motor, 1/3 HP, 3450 rpm (048C34D2024)
- U.S. Motors Oil Burner Motors