Shop All Blower Motors and Parts
U.S. Motors
Motor, 1/6HP, 1050RPM, 115V, 60HZ, 42Y
Mfr # 2166P
Zoro # G0917425
product price: $94.59
/ea
Free Shipping & Returns
$94.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- HP 1/6
- RPM Range 1,101-1,200
- Nameplate RPM 1,050
- Voltage 115V AC
Product Information
- Brand U.S. Motors
- MFR # 2166P
- Zoro # G0917425
- UPC # 786382085865
- Country of Origin Mexico
- Category Blower Motors and Parts
Dimensions
Length Less Shaft | 4 11/16 in |
Shaft Length | 3 1/2 in |
Body Dia. | 5 in |
Shaft Dia. | 1/2 in |
Overall Length | 8 3/16 in |
Description
Direct Drive Blower Motor, Permanent Split Capacitor Motor Design, Open Air-Over Motor Enclosure Design, 1/6 HP, 1,050 Nameplate RPM, Voltage 115V AC, 2.6 A Full Load Amps, 60 Hz Hz, Single Phase, 42 Frame, Max. Ambient Temp. 40 Degrees C, Ins. Class B, Duty Continuous, No. of Speeds 1, Motor Mounting Type Hub/Stud, Motor Bearings Self-Align, Motor Thermal Protection Auto, Motor Shaft Rotation CCW, Length Less Shaft 4 11/16 in, Overall Length 8 3/16 in, Shaft Dia. 1/2 in, Shaft Length 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Fp-02 Conversion Kit Lp (FP-02)
- SUPCO Piercing Pliers (SF4311)
- DEKTITE Grey Retro Rnd Base, 3/4" To 2-1/4" (RF801G)
- TJERNLUND PRODUCTS Speed Control, 115V, 3 Amp (SC-1)
- U.S. MOTORS Motor, 1/3HP, 1075/3SPD, 115V, 60HZ, 48Y, ODP (1864)
- U.S. MOTORS Motor, 1/2HP, 1075/4SPD, 208-230V, 60HZ (5461)
- U.S. MOTORS Motor, 1/2HP, 1075/3SPD, 115V, 60HZ (1865)
- U.S. MOTORS Motor, 1/3HP, 1075/3SPD, 208-230V, 60HZ, ODP (1972)
- U.S. MOTORS Motor, 1/2HP, 1075/3SPD, 115V, 60HZ, 48Y (3787)
- LIEBERT Solenoid Kit, 24V, 5/8" LL (P-2870S)
- MODINE 9F30216 115V 1/8 Hp Blower Motor (9F30216)
- U.S. Motors Blower Motors and Parts