Shop All 1-Phase Blower Motors
U.S. Motors
Motor, 1/4 HP, 48 Frame, 115V AC
Mfr # D14B2N49
Zoro # G1932967
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length Less Shaft 6 15/16 in
- HP 1/4
- Motor Sub Application General Purpose
- Bolt Circle Dia. 5 5/8 in
- Overall Length 8 7/16 in
Product Information
- Brand U.S. Motors
- MFR # D14B2N49
- Zoro # G1932967
- UPC # 786382057787
- Country of Origin Mexico
- Category 1-Phase Blower Motors
Dimensions
Length Less Shaft | 6 15/16 in |
Bolt Circle Dia. | 5 5/8 in |
Overall Length | 8 7/16 in |
Shaft Dia. | 1/2 in |
Body Dia. | 5.6 in |
Shaft Length | 1 1/2 in |
Manufacturers Warranty Length | 1 yr |
Description
General Purpose Motor, Single Phase, Motor Design Split-Phase, 1/4 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115V AC, Full Load Amps 5.1 A, 48 Frame, Usable @ 208V No, Usable @ 200V No, Motor Service Factor 1.35, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Cradle Base, Motor Mounting Position Horizontal, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Guided Cylinder, 12mm Bore, 50mm Stoke (MGPL12-50Z)
- CARLISLE BELTS BY TIMKEN Gold-Ribbon Cog-Belt Heavy Duty Gold Ribbon V-Belt, BX Section, 5/8 in W Top, 52.2 in L Outside (BX49)
- MASTER PNEUMATIC AID FILTER (BFD100-4E4W)
- AEROQUIP Adpt, MNPT-MJIC, 1/4-18, 3/4-16, Strt, Overall Length: 1.53 in (2021-4-8S)
- U.S. MOTORS Motor, 1/2 HP, 1725/1425 rpm, 115/208-230V (PD6006)
- U.S. MOTORS Motor, 1/3 HP, 48XY Frame, Single Phase (1003)
- U.S. MOTORS Motor (1861H)
- U.S. MOTORS GP Motor, 3/4 HP, 1725V RPM, 115/230, 56H (D34CPA2PH)
- U.S. MOTORS Motor, 1/3, 3/4 HP, 1075 rpm, 115/208-230V (M055AYZ3660015B)
- U.S. MOTORS Motor (1917)
- A.O. SMITH Century EM3584, Blower Motor, 1/4 HP, 1075 RPM, 208-230V (EM3584)
- U.S. Motors Direct Drive Blower Motors