Shop All Capacitor Start AC Motors
U.S. Motors
Motor, 1/3HP, 1140RPM, 115/230V, 60HZ, ODP, 1/3 HP HP, 115/230 V Voltage, 56 Frame
Mfr # D13B3P9
Zoro # G4403833
product price: $348.99
/ea
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Open Dripproof
- Motor Mounting Type Resilient Base
- HP 1/3
- RPM Range 1,101-1,200
- Voltage 115/230V AC
Product Information
- Brand U.S. Motors
- MFR # D13B3P9
- Zoro # G4403833
- UPC # 786382057589
- Country of Origin Mexico
- Category Capacitor Start AC Motors
Dimensions
Shaft Dia. | 5/8 in |
Shaft Length | 1 7/8 in |
Overall Length | 10 1/4 in |
Length Less Shaft | 8 3/8 in |
Description
General Purpose Motor, Single Phase, Motor Design Split-Phase, 1/3 HP, Nameplate RPM 1,140, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 7.5/3.8 A, 56 Frame, Hz 60 Hz, Motor Service Factor 1.35, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CCW, Motor Mounting Type Resilient Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUMATICS Filter Regulator, PC Bowl, 1/4 in, 1.24 lb (8652APBP2FA00HN)
- LOC-LINE Hose, White, 1/2", 5ft., Coil (59859-W)
- HANSEN Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, HK Series (ML6KP31)
- SOLBERG Element, Filter (825)
- U.S. MOTORS Capacitor-Start General Purpose Motor, 3/4 HP, 115/208-230V AC Voltage, 56 Frame (T34C2J)
- U.S. MOTORS US Motors D5C2K, General Purpose, 5 HP, 1800 RPM, 230V, ODP (D5C2K)
- U.S. MOTORS Capacitor-Start General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56 Frame, 3,450 Nameplate RPM (T1CM1J)
- U.S. MOTORS Capacitor-Start General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 56 Frame (T12C2J)
- U.S. MOTORS Permanent Split Capacitor OEM Replacement Motor, 1/2 HP, 115V AC Voltage, 56 Frame (D12ARM2N9)
- U.S. MOTORS Motor, 1/2HP, 1725RPM, 115V, 60HZ, 48, FLA8.8 (D12B2N4)
- DAYTON Capacitor-Start Aeration Fan Motor, 1 1/2 HP, 115/230V AC Voltage, 143TZ Frame, 3,450 Nameplate RPM (4K060)
- U.S. Motors General Purpose AC Motors