Shop All Blower Motors and Parts
U.S. Motors
Motor, 1/3HP, 1075/3SPD, 208-230V, 60HZ, ODP
Mfr # 1972
Zoro # G0915535
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- HP 1/3
- RPM Range 1,101-1,200
- Nameplate RPM 1,075
- Voltage 208-230V AC
Product Information
- Brand U.S. Motors
- MFR # 1972
- Zoro # G0915535
- UPC # 786382002138
- Country of Origin Mexico
- Category Blower Motors and Parts
Dimensions
Shaft Dia. | 1/2 in |
Length Less Shaft | 5 5/8 in |
Shaft Length | 4 in |
Overall Length | 10 5/8 in |
Body Dia. | 5 5/8 in |
Description
Direct Drive Blower Motor, Permanent Split Capacitor Motor Design, Open Air-Over Motor Enclosure Design, 1/3 HP, 1,075 Nameplate RPM, Voltage 208-230V AC, 1.9 A Full Load Amps, 60 Hz Hz, Single Phase, 48 Frame, Max. Ambient Temp. 40 Degrees C, Ins. Class B, Duty Continuous, No. of Speeds 3, Motor Mounting Type Hub/Stud, Motor Bearings Self-Align, Motor Thermal Protection Auto, Motor Shaft Rotation CCW, Length Less Shaft 5 5/8 in, Overall Length 10 5/8 in, Shaft Dia. 1/2 in, Shaft Length 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Vertical Louver Kits, Gray, 21-11/16" H (5ZKD0)
- AIR HANDLER 52x8.38" Dia. Dirt/Dust Removal Filter, White MERV 12 (45GG76)
- IMPERIAL MFG Register Baseboard 10X6In Wht (RG0111)
- ALL-FILTERS 18X20X1 MERV 12 Pleated AC Furnace Air Filter, 4PK (18201.12 4PK)
- MARATHON 0.33 Hp Fan And Blower Hvac/R Motor, 1 Phase, 1800 Rpm, B304 (B304)
- REZNOR MOTOR, 115V, 03HP, 60HZ, 2950RPM (1005553)
- EMERSON FLOW CONTROLS Asd75S13-W 1 5/8" Suction Filter Drier (049176)
- LENNOX FAN MOTOR (Y5571)
- DAIKIN 265V 1/10HP 1400RPM 3Spd Motor (106163024)
- DANFOSS Transmitter4-20Ma, 1/4-18, 3Pin, Pres Trans (063G1349)
- SOLER & PALAU Motorized Damper with Controller, 6 in (MD6-ES24VK)
- U.S. Motors Blower Motors and Parts