Shop All 1-Phase Blower Motors
U.S. Motors
Motor, 1/3 to 1/8 HP, 1725/1140 rpm, 115V
Mfr # 5793C
Zoro # G1931567
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Manufacturers Warranty Length 1 yr
- Voltage 115V AC
- Shaft Dia. 1/2 in
- Length Less Shaft 8 7/8 in
- Motor Shaft Design Flat
Product Information
- Brand U.S. Motors
- MFR # 5793C
- Zoro # G1931567
- UPC # 786382005832
- Country of Origin Mexico
- Category 1-Phase Blower Motors
Dimensions
Manufacturers Warranty Length | 1 yr |
Shaft Dia. | 1/2 in |
Length Less Shaft | 8 7/8 in |
Shaft Length | 1 1/2 in |
Body Dia. | 5 1/2 in |
Overall Length | 10 3/8 in |
Resilient Ring Dia. | 2 1/2 in |
Description
Belt Drive Motor, Single Phase, Motor Design Split-Phase, 1/3, 1/8 HP, Nameplate RPM 1,725/1,140, No. of Speeds 2, Voltage 115V AC, 6.4/4.0 A Full Load Amps, 56Z Frame, Usable @ 208V No, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Motor Shaft Rotation CWLE, Motor Enclosure Design Open Dripproof, Motor Mounting Type Cradle Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Belt, BX Cogged, 21/32 x 69in OC (BX66)
- WILKERSON Liquid Separator 3/4In (WSA-06-M00)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 3/8" JIC Tube (0319-06)
- CONTINENTAL CONTITECH 1/4" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB02530-25-11)
- U.S. MOTORS Motor, 1/2, 1/3 HP, 1075 rpm, 115/208-230V (5862)
- U.S. MOTORS Motor, 2 HP, 56J Frame, Single Phase (EU2002)
- U.S. MOTORS Motor, 3/4 HP, 1075 rpm rpm, 48,208-230V (5471)
- U.S. MOTORS Motor, 3/4 HP, 56J Frame, Single Phase (JJ0752-2V)
- U.S. MOTORS Motor, 1/2 HP, 56,115/230V, ODP, 1725 rpm (D12CP2P)
- U.S. MOTORS Condenser Fan Motor, 1/6 HP (1645)
- U.S. MOTORS GP Motor, 1/4 HP, 1725V RPM, 208-230/460 (T14S2A)
- U.S. Motors Direct Drive Blower Motors