Shop All 1-Phase Blower Motors
U.S. Motors
Motor, 1/3 HP, 48,115/230V, ODP, 3450 rpm
Mfr # D13CPA1P4
Zoro # G1933271
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Manufacturers Warranty Length 1 yr
- Motor Bearings Ball
- Motor Shaft Rotation CW/CCW
- Voltage Compatibility 115/230V AC
- Motor Enclosure Design Open Dripproof
Product Information
- Brand U.S. Motors
- MFR # D13CPA1P4
- Zoro # G1933271
- UPC # 786382111724
- Country of Origin Mexico
- Category 1-Phase Blower Motors
Dimensions
Manufacturers Warranty Length | 1 yr |
Shaft Dia. | 1/2 in |
Overall Length | 9 1/8 in |
Shaft Length | 1 1/2 in |
Length Less Shaft | 7 5/8 in |
Description
General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 1/3 HP, Nameplate RPM 3,450, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 3.7/1.8 A, 48 Frame, 60 Hz Hz, Motor Service Factor 1.35, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Dripproof, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Frame Material Steel, Shaft Dia. 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Washer, 28-0523 (28-0523)
- DEUBLIN Union 3/8 BSP RH (57-000-094)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 20:1 (E20MWNS, 20:1, 56C/140TC)
- TRITAN Spherical Roller Bearing, Staight Bore, Double Row, 70mm Bore Dia., 150mm Outside Dia., 35mm Width (21314 CAM/C3W33)
- U.S. MOTORS Motor, 1/3 HP, 48XY Frame, Single Phase (6079)
- U.S. MOTORS Motor, 1/3 to 1/6 HP, 1075 rpm, 48Y, 208-230 (5462H)
- U.S. MOTORS GP Motor, 3/4 HP, 1140V RPM, 115/230, 56H (D34CP3PH)
- U.S. MOTORS , Direct Drive Fan & Blower, 3/4 HP, 1-Phase, 1075 RPM Motor (8905)
- U.S. MOTORS Motor (3322)
- U.S. MOTORS Condenser Fan Motor, 1/6 HP (1645)
- GOODMAN B13400704Abs 3/4 Hp. Variable (B13400704A)
- U.S. Motors 1-Phase Blower Motors