Shop All Capacitor Start AC Motors
U.S. Motors
Motor, 1/3, 1/9HP, 1725/1140RPM, 115V, 56Z
Mfr # 3053
Zoro # G4403919
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Open Dripproof
- Motor Mounting Type Resilient Base
- HP 1/3
- RPM Range 1,701-1,800
- Voltage 115V AC
Product Information
- Brand U.S. Motors
- MFR # 3053
- Zoro # G4403919
- UPC # 786382002770
- Country of Origin Mexico
- Category Capacitor Start AC Motors
Dimensions
Shaft Dia. | 1/2 in |
Length Less Shaft | 8 7/16 in |
Overall Length | 9 15/16 in |
Shaft Length | 1 1/2 in |
Description
General Purpose Motor, Single Phase, Motor Design Split-Phase, 1/3 HP, Nameplate RPM 1,725, No. of Speeds 2, Voltage 115V AC, Full Load Amps 7.1 A, 56Z Frame, Hz 60 Hz, Motor Service Factor 1, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CCW, Motor Mounting Type Resilient Base
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 5300 Series Double Row Angular Contact, 5306 (5306)
- BALDOR-RELIANCE Motor, 1 HP, 1750 rpm, 3-Phase (VEM31116)
- JAF Ball Bearing, Wide OR, 14mm, Bore, 35mm (WC88014)
- RULAND Coupling, One Piece, Bore Dia 3/4 x 5/8 In (CLX-12-10-SS)
- U.S. MOTORS Capacitor-Start General Purpose Motor, 3/4 HP, 115/208-230V AC Voltage, 56 Frame (T34C2J)
- U.S. MOTORS Permanent Split Capacitor OEM Replacement Motor, 1/2 HP, 115V AC Voltage, 56 Frame (D12ARM2N9)
- U.S. MOTORS Motor, 1/2HP, 1725RPM, 115V, 60HZ, 48, FLA8.8 (D12B2N4)
- U.S. MOTORS Capacitor-Start General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56C Frame, 1,725 Nameplate RPM (T1C2JCR)
- U.S. MOTORS Capacitor-Start General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56 Frame, 3,450 Nameplate RPM (T1CM1J)
- U.S. MOTORS Capacitor-Start General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 56 Frame (T12C2J)
- DAYTON Capacitor-Start General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56H Frame, 1,725 Nameplate RPM (6K640)
- U.S. Motors General Purpose AC Motors