Shop All Above Ground Pool and Spa Motors
U.S. Motors
Motor, 1/2HP, 3450RPM, 208-230/115V, 56C
Mfr # ASB656
Zoro # G0914862
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- Motor Enclosure Design Open Dripproof
- HP 49/50
- Nameplate RPM 3,450
- Frame 56C
Product Information
- Brand U.S. Motors
- MFR # ASB656
- Zoro # G0914862
- UPC # 786382111991
- Country of Origin Mexico
- Category Above Ground Pool and Spa Motors
Dimensions
Shaft Dia. | 5/8 in |
Shaft Length | 2 in |
Body Dia. | 5.9 in |
Length Less Shaft | 10 1/2 in |
Overall Length | 12 9/16 in |
Description
Pump Motor, Body Dia. 5.9 in, Duty Cycle Continuous, Frame 56C, Hz 60 Hz, Full Load Amps 4.5-4.3/8.6, HP 49/50, Ins. Class B, Length Less Shaft 10 1/2 in, Max. Ambient Temp. 50 Degrees C, Motor Application Remove, Motor Bearings Ball, Motor Design Permanent Split Capacitor, Motor Efficiency Group Premium Efficient, Motor Enclosure Design Open Dripproof
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.