Shop All Capacitor Start AC Motors
U.S. Motors
Motor, 1/2HP, 1725RPM, 115V, 60HZ
Mfr # D12B2NZA9
Zoro # G4403989
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Open Dripproof
- Motor Mounting Type Resilient Base
- HP 1/2
- Voltage 115V AC
- Frame 56
Product Information
- Brand U.S. Motors
- MFR # D12B2NZA9
- Zoro # G4403989
- UPC # 786382057244
- Country of Origin Mexico
- Category Capacitor Start AC Motors
Details
Item | Motor |
Motor Enclosure Design | Open Dripproof |
Motor Mounting Type | Resilient Base |
HP | 1/2 |
Voltage | 115V AC |
Frame | 56 |
Motor Service Factor | 1 |
No. of Speeds | 1 |
Motor Application | General Application |
Nameplate RPM | 1,725 |
Motor Shaft Rotation | CCW |
Motor Design | Capacitor-Start/Run |
Standards | CE, CSA Certified, UL Listed |
Phase | Single |
Hz | 60 Hz |
Max. Ambient Temp. | 104 Degrees F |
Motor Bearings | Ball |
Ins. Class | A/B |
Full Load Amps | 8.9 A |
Duty Cycle | Continuous |
Weight | 16 lb |
Description
Motor, Single Phase, Motor Design Capacitor-Start/Run, 1/2 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115V AC, Full Load Amps 8.9 A, 56 Frame, Hz 60 Hz, Motor Service Factor 1, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Ins. Class A/B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CCW, Motor Mounting Type Resilient Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Condenser Fan Motor, 2 HP, 1140 rpm, 60 Hz (H699)
- SPEEDAIRE Air Cylinder, 25 mm Bore, 50 mm Stroke, ISO Double Acting (C85F25-50)
- THOMSON Support Rail, Aluminum, .500 In D, 24 In (SR8)
- TRITAN Pillow Block Bearing, Ball, 1-1/2" Bore (HCP208-24)
- U.S. MOTORS Motor, 1/2HP, 1725RPM, 115V, 60HZ, 48, FLA8.8 (D12B2N4)
- U.S. MOTORS Capacitor-Start General Purpose Motor, 3/4 HP, 115/208-230V AC Voltage, 56 Frame (T34C2J)
- U.S. MOTORS US Motors D5C2K, General Purpose, 5 HP, 1800 RPM, 230V, ODP (D5C2K)
- U.S. MOTORS Capacitor-Start General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 56 Frame (T12C2J)
- U.S. MOTORS Capacitor-Start General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56 Frame, 3,450 Nameplate RPM (T1CM1J)
- U.S. MOTORS Capacitor-Start General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56C Frame, 1,725 Nameplate RPM (T1C2JCR)
- DAYTON Capacitor-Start General Purpose Motor, 3/4 HP, 115/208-230V AC Voltage, 56C Frame (5GD60)
- U.S. Motors General Purpose AC Motors