Shop All Capacitor Start AC Motors
U.S. Motors
Motor, 1/2HP, 1725RPM, 115/208-230V, 60HZ, 4P, 1/2 HP HP, 115/208-230 V Voltage, 56C Frame
Mfr # T12CM2JCR
Zoro # G4403894
product price: $410.99
/ea
Free Shipping & Returns
$410.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Face
- HP 1/2
- RPM Range 1,701-1,800
- Voltage 115/208-230V AC
Product Information
- Brand U.S. Motors
- MFR # T12CM2JCR
- Zoro # G4403894
- UPC # 786382040413
- Country of Origin Mexico
- Category Capacitor Start AC Motors
Dimensions
Overall Length | 11.3 |
Description
General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 1/2 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 9.0/4.3-4.5 A, 56C Frame, Usable @ 208V Yes, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection Manual, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CCW, Motor Mounting Type Face
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket replacement for F280304 Alliance, SQ, Unimac BELT, 3V900 (3V900)
- FISHER FIELDVUE 145PSI 4-20MA 30V-DC ELECTRO-PNEUMATIC VALVE POSITIONER (DVC6200)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Ball Lock, 3/8"-18 Thread Size (SST-N3M)
- D&D 72" Outside Length, 2/3" Top Width, 1 Ribs (B69/5L720)
- U.S. MOTORS Capacitor-Start General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 56 Frame (T12C2J)
- U.S. MOTORS Capacitor-Start General Purpose Motor, 3/4 HP, 115/208-230V AC Voltage, 56 Frame (T34C2J)
- U.S. MOTORS Capacitor-Start General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56 Frame, 3,450 Nameplate RPM (T1CM1J)
- U.S. MOTORS US Motors D5C2K, General Purpose, 5 HP, 1800 RPM, 230V, ODP (D5C2K)
- U.S. MOTORS Motor, 1/2HP, 1725RPM, 115V, 60HZ, 48, FLA8.8 (D12B2N4)
- U.S. MOTORS Capacitor-Start General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56C Frame, 1,725 Nameplate RPM (T1C2JCR)
- DAYTON Capacitor-Start General Purpose Motor, 2 HP, 115/230V AC Voltage, 213 Frame, 1,740 Nameplate RPM (5K482)
- U.S. Motors General Purpose AC Motors