Shop All Capacitor Start AC Motors
U.S. Motors
Motor, 1/2HP, 1725RPM, 115/208-230V, 56
Mfr # T12CA2J
Zoro # G4403797
Free Shipping & Returns
$463.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 1/2
- RPM Range 1,701-1,800
- Voltage 115/208-230V AC
Product Information
- Brand U.S. Motors
- MFR # T12CA2J
- Zoro # G4403797
- UPC # 786382076924
- Country of Origin Mexico
- Category Capacitor Start AC Motors
Dimensions
Overall Length | 11 3/8 in |
Shaft Length | 1 15/16 in |
Length Less Shaft | 9 7/16 in |
Shaft Dia. | 5/8 in |
Description
General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 1/2 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 9.0/4.3-4.5 A, 56 Frame, Usable @ 208V Yes, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection Auto, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CCW, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KSM Ball Bearing, 37mm OD, 2 Metal Shields (6904 ZZ)
- WOLVERINE Hydraulic Cylinder, 1.5" Bore, 6" Stroke (WWCL1506-S)
- ANVIL 14 5/8 BLK ADJ BEAM CLAMP (0500001003)
- FASCO Motor, 1/20 HP, OEM Replacement Brand: Manitowoc Ice (D1143)
- U.S. MOTORS Capacitor-Start General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56C Frame, 1,725 Nameplate RPM (T1C2JCR)
- U.S. MOTORS Capacitor-Start General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56 Frame, 3,450 Nameplate RPM (T1CM1J)
- U.S. MOTORS Capacitor-Start General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 56 Frame (T12C2J)
- U.S. MOTORS Capacitor-Start General Purpose Motor, 3/4 HP, 115/208-230V AC Voltage, 56 Frame (T34C2J)
- U.S. MOTORS US Motors D5C2K, General Purpose, 5 HP, 1800 RPM, 230V, ODP (D5C2K)
- U.S. MOTORS Permanent Split Capacitor OEM Replacement Motor, 1/2 HP, 115V AC Voltage, 56 Frame (D12ARM2N9)
- LEESON Motor, NEMA 4 VECTOR 1HP 4.2AMPS.230V 1PH (174656.00)
- U.S. Motors Capacitor Start AC Motors