Shop All 3-Phase Condenser Fan Motors
U.S. Motors
Motor, 1/2HP, 1130RPM, 208-230V
Mfr # 1862PEP
Zoro # G0914354
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- Phase Single
- HP 1/2
- RPM Range 1,101-1,200
- No. of Speeds 1
Product Information
- Brand U.S. Motors
- MFR # 1862PEP
- Zoro # G0914354
- UPC # 786382094935
- Country of Origin Mexico
- Category 3-Phase Condenser Fan Motors
Dimensions
Shaft Dia. | 1/2 in |
Shaft Length | 4 in |
Body Dia. | 5 5/8 in |
Overall Length | 10 9/16 in |
Length Less Shaft | 6 9/16 in |
Description
Motor,1/2HP,1130RPM,208-230V, Motor Design Permanent Split Capacitor, Phase Single, 1/2 HP, No. of Speeds 1, Voltage 208-230V AC, Motor Shaft Rotation CCW, 48 Frame, Motor Enclosure Design Totally Enclosed Air-Over, Band/Stud Motor Mounting Type, Shaft Dia. 1/2 in, Shaft Length 4 in, Motor Thermal Protection Auto, Max. Ambient Temp. 70 Degrees C, Nameplate RPM 1,130, HVAC/R, 60/50 Hz, Full Load Amps 2.5 A, Ins. Class F, Motor Service Factor 1, Overall Length 10 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 6319, RadialDeep Groove Ball Bearing 95 Mm Id X 200 Mm Od X 45 Mm W Open (6319)
- ZORO SELECT Spring, SK35H (SK35H)
- LEESON DC Permanent Magnet Motor, 1/3 HP, 90VDC (098004.00)
- FESTO Pushbutton Actuator T-30-SW (T-30-SW)
- U.S. MOTORS Motor, 1/3, 1/6HP, 1075RPM, 208-230V, 60HZ, 6P (5462)
- MARATHON MOTORS Condenser Fan Motor, 3/4 HP, 56 Frame (5K46KN4085)
- MARATHON MOTORS Condenser Fan Motor, 1 HP, 56Z Frame (5KC49NN0061T)
- FASCO Motor, 1/12HP 115/230V 1550RPM (D114)
- DAYTON Fan Mtr, 1.5HP, 1140,220-230/460 (31TR68)
- DAYTON Condenser Fan Motor, 2 HP, 1140 rpm, 60 Hz (24PR81)
- MARATHON MOTORS Condenser Fan Motor, 1/2 HP, 48Y Frame (048S17D2059)
- U.S. Motors Condenser Fan Motors