Shop All 1-Phase Blower Motors
U.S. Motors
Motor, 1/2 HP, 56J Frame, Single Phase
Mfr # EU0502B
Zoro # G1930106
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 11 5/8 in
- Frame 56J
- Motor Shaft Design Threaded
- Voltage 115/208-230V AC
- Motor Mounting Type Face
Product Information
- Brand U.S. Motors
- MFR # EU0502B
- Zoro # G1930106
- UPC # 786382053949
- Country of Origin Mexico
- Category 1-Phase Blower Motors
Dimensions
Overall Length | 11 5/8 in |
Body Dia. | 6.5 in |
Shaft Dia. | 5/8 in |
Length Less Shaft | 9 1/16 in |
Height | 8 5/8 in |
Description
Pump Motor, Body Dia. 6.5 in, Conduit Box Location Exterior, Duty Cycle Continuous, Frame 56J, Hz 60/50, Full Load Amps 8.2/4.0-4.1, Full Load Amps @ 50Hz 8.2/4.0-4.1 A, Height 8 5/8 in, HP 1/2, HP @ 50Hz 1/2, Ins. Class B, Inverter Rated No, Length Less Shaft 9 1/16 in, Max. Ambient Temp. 104 Degrees F, Max. SF Amps 10.4/5.1-5.2 A, Motor Application Pump, Motor Bearings Ball, Motor Design Capacitor-Start, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Open Dripproof
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAQUIP CONTROLS Auto Drain Valve, 115V, 1-1/4 In. (AD2A 1 1/4)
- MASTER PNEUMATIC 5 PIECES, BAGGED TOGETHER (KV37-197)
- TIMKEN Radial Bearing, Single Shield, 65mm Bore (313WDN)
- SPEEDAIRE Coupler Plug, (F)NPT, 1/4,304 SS (30E562)
- U.S. MOTORS Motor, 1/4 HP, 48,115/230V, ODP, 1725 rpm (D14CP2P4)
- U.S. MOTORS Motor, 1/2 HP, 1075 rpm, 48Y, 115V (5460)
- U.S. MOTORS Motor (1860H)
- U.S. MOTORS Motor (3742)
- U.S. MOTORS US Motors 1971, Direct Drive Fan & Blower, 1/4 HP, 1-Phase, 1075 RPM Motor (1971)
- U.S. MOTORS GP Motor, 2 HP, 1745V RPM, 230/460,145TC (HD2P2E)
- U.S. MOTORS Motor, 1 1/2 HP, 145T Frame, Three Phase (U32P2H)
- U.S. Motors Direct Drive Blower Motors